EX8208TML Thermostatic Electric Tankless Water Heater w/ Multiple Lavs Zoom

EX8208TML Thermostatic Electric Tankless Water Heater w/ Multiple Lavs

SKU:EX8208TML

Brand: Eemax

Eemax
Qty Price
$295.43
/ each
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: 1 Sink
Voltage:
?
208v
Amps (208V): 40
KW (208V): 8.3
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2.0 GPM
Fuel Type: Electric
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-87/100"
Efficiency:
?
99%
Water Connection: 1/2"

Description for Eemax EX8208TML

NOTE: This model features the ML thermostatic option (multiple lavs) - .5 GPM x one, two or three handwash lavs, factory set temp 105° with .5 GPM turn on (5.5kW - 10kW)

Features

  • Radiant floor applications
  • Hot or cold water feed
  • Microprocessor temperature control for accurate temperature
  • Fitted with 1/2" copper pipe compression fittings with rear or bottom electric entry
  • Kitchen sink, bar sink in-line booster
  • Eliminates long waits for hot water by producing hot water immediately then gradually reducing its power input as the hot water from the tank arrives
  • Automatically shuts off when the water temperature reaches the desired temperature and maintains a constant temperature regardless of number of sinks being used.
  • Ideal for hand set showers, pool house, spare bedroom & vacation homes
  • In-line booster for existing tank heater
  • Back up system for solar heating
  • 99% efficient

Specifications
  • Volts: 208V
  • kW: 8.3kW
  • Amps: 40A
  • Temperature Rise F at 0.75 GPM: 76 Degrees
  • Temperature Rise F at 1 GPM: 57 Degrees
  • Temperature Rise F at 1.5 GPM: 38 Degrees
  • Temperature Rise F at 2 GPM: 28 Degrees
  • Minimum Recommended Wire Size: 10AWG

EX8208TML Thermostatic Electric Tankless Water Heater w/ Multiple Lavs

Q&A: Ask the Questions, share answers