EX95 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections Zoom

EX95 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

SKU:EX95

Brand: Eemax

Eemax
Qty Price
$215.45
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: 2 Sinks
Voltage:
?
240v
Amps (240V): 40
KW (240V): 9.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2 GPM
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-39/50"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 100°-140°F

Description for Eemax EX95

Features

  • For a kitchen or bar sink
  • Only needs cold water line (cold water feed only)
  • Suited to serve two sinks in close proximity. (DL Option)
  • Compact design for “point of use” application
  • 99% efficient
  • Available with constant flow control aerator.
  • Bottom or rear entry electric

Specifications
  • Volts: 240V
  • kW: 9.5kW
  • Amps: 40A
  • Temperature Rise F at 0.75 GPM: 87 Degrees
  • Temperature Rise F at 1 GPM: 65 Degrees
  • Temperature Rise F at 1.5GPM: 43 Degrees
  • Recommended Wire Size: 8AWG
  • Spec Options:DL and FC (See Spec Sheet)

EX95 Flow Controlled Electric Tankless Water Heater w/ Bottom Connections

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 3 Answers
Displaying questions 1-2
  • EX95 Flow Controlled Electric Tankless Water Heater With Pipe Compression Fittings On Bottom Of Unit

    Q:

    can this item serve a bathroom shower
    Asked on 8/9/2014 by sureman

    1 answer

    • VERIFIED BUYER

      A:

      It can but ..
      There are a lot of factors for determining if this is the right fit for your
      needs.
      These insta hot units work off of temperature rise and flow so whatever your
      incoming water temp is plus the amount of flow is what you get.
      For example if your incoming cold water temp is 68 deg F and a shower head
      uses 2.5 gal per minute you might want to install one of those water saving
      shower heads because all the way on hot and full blast will be + 25 deg F
      total of 93 deg F without one.
      If you limit the flow to 1 gal per minute you will get + 60 deg F out of it
      total of 128 deg F on full hot then you can adjust hot and cold to whatever
      you like.
      It's a little tricky to get used to because there is a minimum flow or the
      insta hot shuts off but I think it is a good purchase for instant hot water
      where there is no hot water just work a little diferently.

      Answered on 8/11/2014 by Anonymous
  • EX95 Flow Controlled Electric Tankless Water Heater With Pipe Compression Fittings On Bottom Of Unit

    Q:

    Can the water temp be turned down on a model EX95?
    Asked on 7/22/2013 by Phil from Birmingham, AL

    2 answers

    • VERIFIED BUYER

      A:

      There is no adjustment on the unit. The temp. Is controlled by the water flow.
      The manufacturer suggests a ball valve on the outlet side to control the flow.
      The unit works great!
      Sent from my Verizon Wireless 4G LTE DROID

      Answered on 7/22/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The temperature can only be controlled by the water flow rate, the slower the water runs through the hotter the water, the faster the cooler.

      Answered on 7/23/2013 by Anonymous
Displaying questions 1-2

Do you have a question about this product?