EX95T Thermostatic Electric Tankless Water Heater Zoom

EX95T Thermostatic Electric Tankless Water Heater

SKU:EX95T

Brand: Eemax

Eemax
Qty Price
$278.66
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Application: 2 Sinks
Voltage:
?
240v
Amps (240V): 40
KW (240V): 9.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2.0 GPM
Fuel Type: Electric
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-87/100"
Efficiency:
?
99%
Water Connection: 1/2"

Description for Eemax EX95T

Features

  • Radiant floor applications
  • Hot or cold water feed
  • Microprocessor temperature control for accurate temperature
  • Fitted with 1/2" copper pipe compression fittings with rear or bottom electric entry
  • Kitchen sink, bar sink in-line booster
  • Eliminates long waits for hot water by producing hot water immediately then gradually reducing its power input as the hot water from the tank arrives
  • Automatically shuts off when the water temperature reaches the desired temperature and maintains a constant temperature regardless of number of sinks being used.
  • Ideal for hand set showers, pool house, spare bedroom & vacation homes
  • In-line booster for existing tank heater
  • Back up system for solar heating
  • 99% efficient

Specifications
  • Volts: 240V
  • kW: 9.5kW
  • Amps: 40A
  • Temperature Rise F at 0.75 GPM: 87 Degrees
  • Temperature Rise F at 1 GPM: 65 Degrees
  • Temperature Rise F at 1.5 GPM: 43 Degrees
  • Temperature Rise F at 2 GPM: 32 Degrees
  • Minimum Recommended Wire Size: 8AWG
  • Thermostatic Options: EE,ML,S,FS (See Spec Sheet)

EX95T Thermostatic Electric Tankless Water Heater

REVIEW SNAPSHOT®

by PowerReviews
EemaxEX95T Thermostatic Electric Tankless Water Heater
 
3.5

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

50%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
3.0

tankless heater

By plumber man

from new jersey

Verified Buyer

Comments about EX95T Thermostatic Electric Tankless Water Heater:

easy to instal but doesn't heat water as much as I had hoped.

 
2.0

Slow start

By eh

from Minnesota

Verified Reviewer

Comments about EX95T Thermostatic Electric Tankless Water Heater:

Single commercial bathroom sink use. I own a much older eemax unit, circa early 2000's. It is great, hot water in 2 seconds. This newer unit has a 3 second delay until the relay kicks in. Then another 2 seconds until the water is hot. Add one more to get to the faucet and I waste 6 seconds of water until it is hot. For most quick hand washers the water is not hot during use. Called tech support and they said "yep" that's the way it should work.

 
4.0

xxxxxxx

By joe the plumber

from wilmington de

Verified Buyer

Comments about EX95T Thermostatic Electric Tankless Water Heater:

takes to long to activate contacts that turn unit on, take 7 seconds. the ex95 a different unit takes 2 seconds. also contacts are to loud for residential use. makes knocking noise when turning on and off

 
5.0

Easy to install and runs a bathroom sink

By Golden Falcon

from Greenville, SC

Verified Buyer

Comments about EX95T Thermostatic Electric Tankless Water Heater:

Lakehouse outbuilding with sink and outside shower, does great!!!

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers