SP2412 Single Point Electric Tankless Water Heater w/ Top Connections Zoom

SP2412 Single Point Electric Tankless Water Heater w/ Top Connections

SKU:SP2412

Brand: Eemax

Eemax
Qty Price
$215.45
/ each
Add to Cart for Discount
Out of StockAllow 5-7 Days to Ship Out
5

Specs

Flow Rate (GPM): 0.5 GPM
Max Flow (GPM): 0.5
Amps (120V): 20
Voltage:
?
120v
KW (120V): 2.4
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Application: 1 Sink
Width: 5-1/4"
Height (Inches): 10.75
Depth (Inches): 2-7/8"
Efficiency:
?
99%
Water Connection: 3/8"
Temperature Range (F): 105°-110°F

Description for Eemax SP2412

Features

  • Compact "point of use" design
  • Designed or smaller applications such as bathroom sinks
  • Cold water feed only
  • On demand hot water - no delay
  • Easy installation - only one cold water line needs to be brought to lavatory
  • Easy plumbing - no sweat joints, 3/8" compression fittings factory fitted, mount directly next to point of use on wall
  • 99% efficient
Specifications
  • Volts: 120V
  • kW: 2.4kW
  • Amps: 20A
  • Temp Rise F at .5 GPM: 33 Degrees
  • Recommended Wire Size: 10AWG

SP2412 Single Point Electric Tankless Water Heater w/ Top Connections

REVIEW SNAPSHOT®

by PowerReviews
EemaxSP2412 Single Point Electric Tankless Water Heater
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
4.0

just the right size

By jackofsales

from Roberts IL

Verified Buyer

Comments about SP2412 Single Point Electric Tankless Water Heater:

We put this unit in our sno-cone hut as a hot water supply for our hand wash sink it replaces the 2 gal tank we had in there it saves on elec. it does the just fine

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 6 Answers
Displaying questions 1-5
  • SP2412 Single Point Electric Tankless Water Heater

    Q:

    Could this be used under a Cabinet in an Outdoor Kitchen?
    Asked on 10/21/2013 by GA Fan from Thomson, GA

    1 answer

    • VERIFIED BUYER

      A:

      Absolutely
      Mike McCoy
      Real McCoy plumbing

      Answered on 10/21/2013 by Anonymous
  • SP2412 Single Point Electric Tankless Water Heater

    Q:

    How should you pipe in conjunction with a tempering valve serving a lavatory faucet?
    Asked on 9/28/2011 by Rick from Anchorage, Alaska.

    1 answer

    • CUSTOMER CARE

      A:

      You should pipe with this unit in the same manner you would if you were using a standard tank-style water heater.

      Answered on 9/30/2011 by PexSupply Staff from NY
  • SP2412 Single Point Electric Tankless Water Heater

    Q:

    How easy is the electrical installation? Does it need a pigtail? Does it just plug into 120v outlet?
    Asked on 5/10/2011 by CC from Sarasota, Fl

    1 answer

    • CUSTOMER CARE

      A:

      This unit is hard-wired.

      Answered on 5/12/2011 by PexSupply Staff from NY
  • SP2412 Single Point Electric Tankless Water Heater

    Q:

    will i damage the unit if i install it in horizontal....
    Asked on 2/24/2011 by israel from ga.

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, if you do not mount the unit vertically, it will cause the element to burn out.

      Answered on 2/25/2011 by PexSupply Staff from NY
  • SP2412 Single Point Electric Tankless Water Heater

    Q:

    Are any of these units thermostatically controled? I would like to
    install one on the hot water line to a sink,so as to reduce the water waste waiting for hot water to reach the sink from the hot water heater.
    Asked on 12/5/2010 by Denis from NC

    2 answers

    • CUSTOMER CARE

      A:

      Here is a link to thermostatic tankless water heaters: http://www.pexsupply.com/Eemax-Thermostatic-Electric-Tankless-Heaters-1662000

      Answered on 12/6/2010 by PexSupply Staff from NY
    • A:

      This unit is designed replace, NOT supplement existing hot water, and is fed by the cold water supply at the Point of use. It claims a 33 degree temperature rise from the supply temperature. I would NOT recommend connecting this to the hot side or you will lose the efficiency this unit provides. You can adjust the faucet temperature by mixing in cold water using the cold water faucet. Be aware this unit supplies 1/2 Gallon per minute of hot water, which is enough to wash your hands and not much else, and is ideal for a sink basin, but NOT a shower.

      Answered on 2/2/2011 by Chase from Mechanicsburg, PA
Displaying questions 1-5

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons