SP35 Single Point Electric Tankless Water Heater w/ Top Connections Zoom

SP35 Single Point Electric Tankless Water Heater w/ Top Connections

SKU:SP35

Brand: Eemax

Eemax
Qty Price
$215.45
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Flow Rate:
?
0.5-0.7 GPM
Max Flow (GPM): 0.7
Min Flow (GPM): 0.5
Voltage:
?
240v
Amps (240V): 14.6
KW (240V): 3.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Application: 1 Sink
Width: 5-1/4"
Height (Inches): 10.75
Depth (Inches): 2-7/8"
Efficiency:
?
99%
Water Connection: 3/8"
Temperature Range (F): 105°-110°F

Description for Eemax SP35

Features

  • Compact "point of use" design
  • Designed or smaller applications such as bathroom sinks
  • Cold water feed only
  • On demand hot water - no delay
  • Easy installation - only one cold water line needs to be brought to lavatory
  • Easy plumbing - no sweat joints, 3/8" compression fittings factory fitted, mount directly next to point of use on wall
  • 99% efficient
Specifications
  • Volts: 240V
  • kW: 3.5kW
  • Amps: 14.6A
  • Temp Rise F at .5 GPM: 48 Degrees
  • Recommended Wire Size: 14AWG

SP35 Single Point Electric Tankless Water Heater w/ Top Connections

REVIEW SNAPSHOT®

by PowerReviews
EemaxSP35 Single Point Electric Tankless Water Heater
 
3.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

These are small units that work well

By G-man

from Chicago

Verified Buyer

Comments about SP35 Single Point Electric Tankless Water Heater:

We need 2 ball valves for installation: one on the inlet and one on the outlet of this heater. Inlet may be large, like 3/8". But 1/4" works.

First we had installed a too big outlet valve: 1/4" is way big enough! 3/16" would work too.

 
4.0

Electrician complained re: installation

By PM Larry

from Ojo Sarco, NM

Verified Buyer

Comments about SP35 Single Point Electric Tankless Water Heater:

Unit works fine and is perfect for a low-use sink. We installed in restrooms of our village community center, and they really lower cost of heating water. The electrician complained that the knockout for power feed was too close to the back of the unit, making it difficult to tighten nut that terminates the flexible conduit from the wall to the unit.

(2 of 2 customers found this review helpful)

 
2.0

not too impressed

By todd

from toledo,oh

Verified Buyer

Comments about SP35 Single Point Electric Tankless Water Heater:

bought three units have had two control board failures.thank god for warranty.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers