Description
Specifications
  • Volts: 120V
  • kW: 3.5kW
  • Amps: 29A
  • Temp Rise F at .5 GPM: 48 Degrees
  • Recommended Wire Size: 10AWG

Features
  • Compact "point of use" design
  • Designed or smaller applications such as bathroom sinks
  • Cold water feed only
  • On demand hot water - no delay
  • Easy installation - only one cold water line needs to be brought to lavatory
  • Easy plumbing - no sweat joints, 3/8" compression fittings factory fitted, mount directly next to point of use on wall
  • 99% efficient
Read more
Specs
Flow Rate:
0.5-0.7 GPM
Max Flow (GPM):
0.7
Min Flow (GPM):
0.5
Voltage:
120v
Amps (120V):
29
KW (120V):
3.5
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
Fuel Type:
Electric
Application:
1 Sink
Width:
5-1/4"
Height (Inches):
10.75
Depth (Inches):
2-7/8"
Efficiency:
99%
Water Connection:
3/8"
Temperature Range (F):
105°-110°F
Warranty:
5 Year Limited Warranty Against Leaks/1 Year Limited Warranty on Parts and Electrical Components
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
7 Videos

    4 Product Reviews

    Product Q&A