SP4208 Single Point Electric Tankless Water Heater w/ Top Connections Zoom

SP4208 Single Point Electric Tankless Water Heater w/ Top Connections

SKU:SP4208

Brand: Eemax

Eemax
Qty Price
$219.41
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Flow Rate:
?
0.5-0.7 GPM
Max Flow (GPM): 0.7
Min Flow (GPM): 0.5
Voltage:
?
208v
Amps (208V): 19.7
KW (208V): 4.1
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Application: 1 Sink
Width: 5-1/4"
Height (Inches): 10.75
Depth (Inches): 2-7/8"
Efficiency:
?
99%
Water Connection: 3/8"
Temperature Range (F): 105°-110°F

Description for Eemax SP4208

Features

  • Compact "point of use" design
  • Designed or smaller applications such as bathroom sinks
  • Cold water feed only
  • On demand hot water - no delay
  • Easy installation - only one cold water line needs to be brought to lavatory
  • Easy plumbing - no sweat joints, 3/8" compression fittings factory fitted, mount directly next to point of use on wall
  • 99% efficient
Specifications
  • Volts: 208V
  • kW: 4.1kW
  • Amps: 19.7A
  • Temp Rise F at .5 GPM: 56 Degrees
  • Recommended Wire Size: 12AWG

SP4208 Single Point Electric Tankless Water Heater w/ Top Connections

REVIEW SNAPSHOT®

by PowerReviews
EemaxSP4208 Single Point Electric Tankless Water Heater w/ Top Connections
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 2 customers found this review helpful)

 
5.0

It works as advertised

By Sandy C.

from Milton NY

Verified Buyer

Comments about SP4208 Single Point Electric Tankless Water Heater w/ Top Connections:

Useful for washing hands

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • SP4208 Single Point Electric Tankless Water Heater w/ Top Connections

    Q:

    Can you connect the hot water line to this instead of the cold water line, to enable quicker hot water to the faucet?
    Asked on 3/16/2014 by CPace from Austin, TX

    1 answer

    • CUSTOMER CARE

      A:

      No, The manufacturer requires that the unit have a minimum flow of cold water into the unit. Failure to do so, by sending preheated water into the cold port could cause damage to the electric element.

      Answered on 3/18/2014 by PexSupplyStaff from New York
Displaying question 1

Do you have a question about this product?