SP4277 Single Point Electric Tankless Water Heater w/ Top Connections Zoom

SP4277 Single Point Electric Tankless Water Heater w/ Top Connections

SKU:SP4277

Brand: Eemax

Eemax
Qty Price
$219.41
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Flow Rate:
?
0.5-0.7 GPM
Max Flow (GPM): 0.7
Min Flow (GPM): 0.5
Voltage:
?
277v
Amps (277V): 14.8
KW (277V): 4.1
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Application: 1 Sink
Width: 5-1/4"
Height (Inches): 10.75
Depth (Inches): 2-7/8"
Efficiency:
?
99%
Water Connection: 3/8"
Temperature Range (F): 105°-110°F

Description for Eemax SP4277

Features

  • Compact "point of use" design
  • Designed or smaller applications such as bathroom sinks
  • Cold water feed only
  • On demand hot water - no delay
  • Easy installation - only one cold water line needs to be brought to lavatory
  • Easy plumbing - no sweat joints, 3/8" compression fittings factory fitted, mount directly next to point of use on wall
  • 99% efficient
Specifications
  • Volts: 277V
  • kW: 4.1kW
  • Amps: 14.8A
  • Temp Rise F at .5 GPM: 56 Degrees
  • Recommended Wire Size: 14AWG

SP4277 Single Point Electric Tankless Water Heater w/ Top Connections

Q&A: Ask the Questions, share answers