SP48 Single Point Electric Tankless Water Heater w/ Top Connections Zoom

SP48 Single Point Electric Tankless Water Heater w/ Top Connections

SKU:SP48

Brand: Eemax

Eemax
Qty Price
$215.45
/ each
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Flow Rate:
?
0.5-0.7 GPM
Max Flow (GPM): 0.7
Min Flow (GPM): 0.5
Voltage:
?
240v
Amps (240V): 20
KW (240V): 4.8
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Application: 1 Sink
Width: 5-1/4"
Height (Inches): 10.75
Depth (Inches): 2-7/8"
Efficiency:
?
99%
Water Connection: 3/8"
Temperature Range (F): 105°-110°F

Description for Eemax SP48

Features

  • Compact "point of use" design
  • Designed or smaller applications such as bathroom sinks
  • Cold water feed only
  • On demand hot water - no delay
  • Easy installation - only one cold water line needs to be brought to lavatory
  • Easy plumbing - no sweat joints, 3/8" compression fittings factory fitted, mount directly next to point of use on wall
  • 99% efficient
Specifications
  • Volts: 240V
  • kW: 4.8kW
  • Amps: 20A
  • Temp Rise F at .5 GPM: 64 Degrees
  • Recommended Wire Size: 12AWG

Note: Flexible Connectors are available and must be purchased separately.
  • EX176: 3/8" Compression x 1/2" FIP - 16" faucet supply
  • EX177: 3/8" Compression x 3/8" Compression - 16" faucet supply

  • SP48 Single Point Electric Tankless Water Heater w/ Top Connections

    Q&A: Ask the Questions, share answers