SP55 Single Point Electric Tankless Water Heater w/ Top Connections Zoom

SP55 Single Point Electric Tankless Water Heater w/ Top Connections

SKU:SP55

Brand: Eemax

Eemax
Qty Price
$215.45
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Flow Rate:
?
0.5-0.7 GPM
Max Flow (GPM): 0.7
Min Flow (GPM): 0.5
Voltage:
?
240v
Amps (240V): 22.9
KW (240V): 5.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Application: 1 Sink
Width: 5-1/4"
Height (Inches): 10.75
Depth (Inches): 2-7/8"
Efficiency:
?
99%
Water Connection: 3/8"
Temperature Range (F): 105°-110°F

Description for Eemax SP55

Features

  • Compact "point of use" design
  • Designed or smaller applications such as bathroom sinks
  • Cold water feed only
  • On demand hot water - no delay
  • Easy installation - only one cold water line needs to be brought to lavatory
  • Easy plumbing - no sweat joints, 3/8" compression fittings factory fitted, mount directly next to point of use on wall
  • 99% efficient
Specifications
  • Volts: 240V
  • kW: 5.5kW
  • Amps: 22.9A
  • Temp Rise F at .5 GPM: 75 Degrees
  • Recommended Wire Size: 12AWG

SP55 Single Point Electric Tankless Water Heater w/ Top Connections

REVIEW SNAPSHOT®

by PowerReviews
EemaxSP55 Single Point Electric Tankless Water Heater w/ Top Connections
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Good for a 1/2 bath

By Dave the handyman

from NE PA

Verified Buyer

Comments about SP55 Single Point Electric Tankless Water Heater w/ Top Connections:

Replaced 6 gallon water heaters in church bathrooms with these Eemax water heaters. Saves energy and there is very warm to hot water at all times. Easy instalation - running the wire from the panel box took the most time. Fast shipping, reasonable prices, excellent service.

(0 of 1 customers found this review helpful)

 
5.0

great for lab sinks

By Pete

from Franklin, TX

Verified Buyer

Comments about SP55 Single Point Electric Tankless Water Heater w/ Top Connections:

At bath lav. and powder room

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers