SP65 Single Point Electric Tankless Water Heater w/ Top Connections Zoom

SP65 Single Point Electric Tankless Water Heater w/ Top Connections

SKU:SP65

Brand: Eemax

Eemax
Qty Price
$218.60
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Application: 1 Sink
Voltage:
?
240v
Amps (240V): 27
KW (240V): 6.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2 GPM
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-39/50"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 100°-140°F

Description for Eemax SP65

Features

  • For a kitchen or bar sink
  • Only needs cold water line (cold water feed only)
  • Suited to serve two sinks in close proximity. (DL Option)
  • Compact design for point of use application
  • 99% efficient
  • Available with constant flow control aerator.
  • Bottom or rear entry electric

Specifications
  • Volts: 240V
  • kW: 6.5kW
  • Amps: 27A
  • Temperature Rise F at 0.75 GPM: 59 Degrees
  • Temperature Rise F at 1 GPM: 44 Degrees
  • Temperature Rise F at 1.5GPM: 30 Degrees
  • Recommended Wire Size: 10AWG
  • Spec Options:DL and FC (See Spec Sheet)

    Note: Flexible Connectors are available and must be purchased separately.
  • EX176: 3/8" Compression x 1/2" FIP - 16" faucet supply
  • EX177: 3/8" Compression x 3/8" Compression - 16" faucet supply

SP65 Single Point Electric Tankless Water Heater w/ Top Connections

REVIEW SNAPSHOT®

by PowerReviews
EemaxSP65 Single Point Electric Tankless Water Heater w/ Top Connections
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great item

By hector

from new city NY

Verified Buyer

Comments about SP65 Single Point Electric Tankless Water Heater w/ Top Connections:

Easy hook up works great.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers