SP95 Single Point Electric Tankless Water Heater w/ Top Connections Zoom

SP95 Single Point Electric Tankless Water Heater w/ Top Connections

SKU:SP95

Brand: Eemax

Eemax
Qty Price
$215.45
/ each
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: 2 Sinks
Voltage:
?
240v
Amps (240V): 40
KW (240V): 9.5
Warranty: 5 Year Limited Parts Warranty/ 1 Year Limited Warranty on Electical Components
Fuel Type: Electric
Width: 5-1/4"
Height (Inches): 10.75
Flow Rate:
?
0.5-2 GPM
Max Flow (GPM): 2
Min Flow (GPM): 0.5
Depth (Inches): 2-39/50"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 100°-140°F

Description for Eemax SP95

Features

  • For a kitchen or bar sink
  • Only needs cold water line (cold water feed only)
  • Suited to serve two sinks in close proximity. (DL Option)
  • Compact design for point of use application
  • 99% efficient
  • Available with constant flow control aerator.
  • Bottom or rear entry electric

Specifications
  • Volts: 240V
  • kW: 9.5kW
  • Amps: 40A
  • Temperature Rise F at 0.75 GPM: 87 Degrees
  • Temperature Rise F at 1 GPM: 65 Degrees
  • Temperature Rise F at 1.5GPM: 43 Degrees
  • Recommended Wire Size: 8AWG
  • Spec Options:DL and FC (See Spec Sheet)

Note: Flexible Connectors are available and must be purchased separately.
  • EX176: 3/8" Compression x 1/2" FIP - 16" faucet supply
  • EX177: 3/8" Compression x 3/8" Compression - 16" faucet supply

SP95 Single Point Electric Tankless Water Heater w/ Top Connections

REVIEW SNAPSHOT®

by PowerReviews
EemaxFC-SP95 Flow Controlled Electric Tankless Water Heater With Pipe Compression Fittings On Top Of Unit
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great little unit

By handiworks

from San Diego, CA

Verified Buyer

Comments about FC-SP95 Flow Controlled Electric Tankless Water Heater With Pipe Compression Fittings On Top Of Unit:

Great compact unit. The only bad thing about this is the requirement to run a 220V 40 amp service however you need this much power to get enough temperature rise to make the water hot. Is does work instantly. Easy to install with 3/8" connections. Make sure you have long enough 3/8 x 3/8 hoses or plumb with 3/8" copper

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers