HomeAdvantage Whole Home Electric Tankless Water Heater, Single Heating Module (Apts. & Condos) Zoom

HomeAdvantage Whole Home Electric Tankless Water Heater, Single Heating Module (Apts. & Condos)

SKU:SS012240T

Brand: Eemax

Eemax
Qty Price
$429.06
/ each
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(2 Available)
3

Specs

Application: 1 Shower
KW (240V): 11.5
Amps (240V): 48
Height (Inches): 13"
Width: 5 1/2"
Depth (Inches): 5"
Max Flow (GPM): 2.5
Voltage:
?
240v
Fuel Type: Electric
Water Connection: 3/4"
Connection Type: "Quick Connect"
Water Connection Location: Bottom
Electrical Connection Location: Bottom
Temperature Range (F): 100°-140°F
Default Set Temp (Thermostatic): 140°F
Color: Stainless Steel
Warranty: 5 Year Limited on Leaks/1 Year Limited on Parts

Description for Eemax SS012240T

Eemax tankless water heaters activate instantly and deliver an endless supply of hot water at a preset temperature to any point of use with 99% energy efficiency.

They are small, easy to install and service, and can last up to twice as long as traditional tank water heaters. With the new HomeAdvantage Series you get digital temperature control, "Quick Connect" water connections, advanced styling and performance you expect.

Features:

  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • Stylish stainless steel exterior
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact design - no need for a bulky tank that takes up storage space
  • Ease of installation - no T&P valve needed. Only bring one cold water line to lavatory
  • Easy "Quick Connect" Water Fittings - fast installation, no soldering
  • Digital Temperature Control - HomeAdvantage adjusts the power applied to its heating modules to maximize energy savings by sensing inlet water temperature and flow rate
  • Easy Temperature Selection - easy to adjust your exact comfort setting with finger-top control pad and temperature LED display. Range 100°-140°F
  • Hot or cold water feed only
  • On demand hot water - never run out of hot water again!
  • Limited Warranty - 1 year on parts / 5 year leaks
Click Here for Installation Video

HomeAdvantage Whole Home Electric Tankless Water Heater, Single Heating Module (Apts. & Condos)

REVIEW SNAPSHOT®

by PowerReviews
EemaxHomeAdvantage Whole Home Electric Tankless Water Heater, Single Heating Module (Apts. & Condos)
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Energy saver

By 604

from southern Indiana

Verified Buyer

Comments about HomeAdvantage Whole Home Electric Tankless Water Heater, Single Heating Module (Apts. & Condos):

Installed in fire station where a uniform washer and two hand sinks are in used. Supplies ample 125 degree hot water with energy savings over tank type water heater. Does a great job for less money.

(1 of 1 customers found this review helpful)

 
5.0

Works Great

By User

from Texas

Verified Buyer

Comments about HomeAdvantage Whole Home Electric Tankless Water Heater, Single Heating Module (Apts. & Condos):

This unit will provide endless hotwater for a single shower that has a 1.5 gpm shower head! If you are a single person or only have one water demad at a time,, this will work. If you have a family that will have two showers or more going at one, get the next size up. It was easy to install, the wiring was easy as it gets! PEX was great and shippedmquick! I will never go back to a tank!

 
2.0

Tankless Apt. Sized Water Heater

By Kate

from Massachusetts

Verified Buyer

Comments about HomeAdvantage Whole Home Electric Tankless Water Heater, Single Heating Module (Apts. & Condos):

Shower water is hot and lasts as long as you want to shower. Kitchen sink is luke warm at best. The distance is not that great, maybe 15 feet at the most from the unit to the kitchen sink.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • HomeAdvantage Whole Home Electric Tankless Water Heater, Single Heating Module (Apts. & Condos)

    Q:

    What size is it W.H.D.
    Asked on 5/8/2012 by Rick from Hawaii

    1 answer

    • CUSTOMER CARE

      A:

      The dimensions of this unit are 5-1/2" Width X 13" Height X 5" Depth.

      Answered on 5/22/2012 by PexSupply Staff from NY
  • HomeAdvantage Whole Home Electric Tankless Water Heater, Single Heating Module (Apts. & Condos)

    Q:

    i have 220 VOLT power and i need to feed a shower, bath sink, and kitchen sink but wont use more than one at a time what tankless heater do i need
    Asked on 1/19/2012 by Anonymous from pa

    1 answer

    • CUSTOMER CARE

      A:

      Tankless water heaters can provide hot water indefinitely - provided that their per-minute flow ratings based on the required temperature rise are not exceeded. A typical shower uses about 2.5 GPM (gallons per minute). Based on your location in Pennsylvania,you would probably want to consider something larger, like the SS019240TC or SS023240TC.

      Answered on 1/30/2012 by PexSupply Staff from NY
  • HomeAdvantage Whole Home Electric Tankless Water Heater, Single Heating Module (Apts. & Condos)

    Q:

    How many fixtures will this unit cover?
    Asked on 4/14/2011 by Karen from Stover, MO

    1 answer

    • CUSTOMER CARE

      A:

      This unit is designed to handle a kitchen sink, a bathroom sink, and a shower. It can produce a maximum of 2.5 gallons of hot water per minute.

      Answered on 4/15/2011 by PexSupply Staff from NY
  • HomeAdvantage Whole Home Electric Tankless Water Heater, Single Heating Module (Apts. & Condos)

    Q:

    can I GET THIS IN 208 VOLTS
    Asked on 1/13/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      None of Eemax's HomeAdvantage series heaters are available in 208 volts, but all of the Series Three and Series Four whole home units are.

      Answered on 1/27/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons