HomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home) Zoom

HomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home)

SKU:SS015240TC

Brand: Eemax

Eemax
Qty Price
$607.20
/ each
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: 1 Shower
Amps (240V): 64 (2*32)
KW (240V): 15
Height (Inches): 12
Width (Inches): 12"
Depth (Inches): 5"
Max Flow (GPM): 3
Voltage:
?
240v
Fuel Type: Electric
Water Connection: 3/4"
Connection Type: "Quick Connect"
Water Connection Location: Bottom
Electrical Connection Location: Bottom
Temperature Range (F): 100°-140°F
Default Set Temp (Thermostatic): 140°F
Color: Stainless Steel
Warranty: 5 Year Limited on Leaks/1 Year Limited on Parts

Description for Eemax SS015240TC

Eemax tankless water heaters activate instantly and deliver an endless supply of hot water at a preset temperature to any point of use with 99% energy efficiency.

They are small, easy to install and service, and can last up to twice as long as traditional tank water heaters. With the new HomeAdvantage Series you get digital temperature control, "Quick Connect" water connections, advanced styling and performance you expect.

Features:

  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • Stylish stainless steel exterior
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact design - no need for a bulky tank that takes up storage space
  • Ease of installation - no T&P valve needed. Only bring one cold water line to lavatory
  • Easy "Quick Connect" Water Fittings - fast installation, no soldering
  • Digital Temperature Control - HomeAdvantage adjusts the power applied to its heating modules to maximize energy savings by sensing inlet water temperature and flow rate
  • Easy Temperature Selection - easy to adjust your exact comfort setting with finger-top control pad and temperature LED display. Range 100°-140°F
  • Hot or cold water feed only
  • On demand hot water - never run out of hot water again!
  • Limited Warranty - 1 year on parts / 5 year leaks
Click Here for Installation Video

HomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home)

REVIEW SNAPSHOT®

by PowerReviews
EemaxHomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home)
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

nice not to have to boil water anymore

By the crumudgen

from Fulton, Mo

Verified Buyer

Comments about HomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home):

After having been disappointed with a powerstar tankless heater we boiled water on the stove for an extended period. We found this eemax tankless heater ordered it, for a faster delivery. It arrived in the specified time. It installed easily. To date it has operated pretty much as expected. It is nice not to have to boil water on the stove anymoore. To take a bath it would take two hours to boil enough water to fill a tub, thirty minutes to fill the kitchen sink to do dishes. Now we can bathe or wash dishes instantly. Take those long showers and not worry about running out of hot water. It's great.

(1 of 1 customers found this review helpful)

 
5.0

EASY INSTALLATION ! ! !

By Bob

from Houston, Texas

Verified Buyer

Comments about HomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home):

I was really concerned that this project would be to much for a beginner like me. I was wrong. Anyone can do this. The quick connect fittings, make the plumbing very easy. I installed it underneath the house, in a cottage that is over 100 years old. There was no place in the cottage for a water heater. So glad I did this. Gives me more hot water than I can use, and I bought one of the smaller units.

 
3.0

Works

By Jimbo

from Ohio

Verified Buyer

Comments about HomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home):

Supplied connectors and ground point had to be adjusted and tightened, dissapointed there was a leak internal to the assembly. Especially since I had to drain and dissasemble to fix it.

It does work. Under low flow you can hear the very noisy relay kick in. You can also hear the relay kick out as soon as the faucet is off. Not a deal breaker for me, but the heater is in the basement; the bath is on the first floor and I can hear that clunk clear as day.

I live in too cold a climate for it, but it does provide nice warm shower water if I do not add cold.

This is a great option if you have ample room to add *4* full-size breakers to your breaker box and make two runs of 8ga wire to the unit. Took me a few months to re-arrange my circuits as the breakers all have to be in a row on the same side.

I have a Bosch Propane tankless system in my primary house and it does not turn on at the low flow that this system does.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers