HomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home) Zoom

HomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home)

SKU:SS023240TC

Brand: Eemax

Eemax
SS023240TC has been discontinued.
Suggested Alternative:
SKU: HA018240
Brand: Eemax
0

Resources

Specs

Application: 2 Showers
Amps (240V): 96 (2*x48)
KW (240V): 23
Height: 12 1/4"
Width: 15 1/4"
Depth (Inches): 5 1/4"
Max Flow (GPM): 3.5

Description for Eemax SS023240TC

Eemax tankless water heaters activate instantly and deliver an endless supply of hot water at a preset temperature to any point of use with 99% energy efficiency.

They are small, easy to install and service, and can last up to twice as long as traditional tank water heaters. With the new HomeAdvantage Series you get digital temperature control, "Quick Connect" water connections, advanced styling and performance you expect.

Features:

  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • Stylish stainless steel exterior
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact design - no need for a bulky tank that takes up storage space
  • Ease of installation - no T&P valve needed. Only bring one cold water line to lavatory
  • Easy "Quick Connect" Water Fittings - fast installation, no soldering
  • Digital Temperature Control - HomeAdvantage adjusts the power applied to its heating modules to maximize energy savings by sensing inlet water temperature and flow rate
  • Easy Temperature Selection - easy to adjust your exact comfort setting with finger-top control pad and temperature LED display. Range 100°-140°F
  • Hot or cold water feed only
  • On demand hot water - never run out of hot water again!
  • Limited Warranty - 1 year on parts / 5 year leaks
Click Here for Installation Video

HomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home)

REVIEW SNAPSHOT®

by PowerReviews
EemaxHomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

ok

By tom

from tampa, fl.

Verified Buyer

Comments about HomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home):

should be wired on the side away from the water ports

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • HomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home)

    Q:

    Will the Eemax tankless electric water heaters(model ss023240TC) work with a pressure tank system?
    Asked on 8/15/2012 by Bone from Sturgeon Lake Mn.

    1 answer

    • CUSTOMER CARE

      A:

      It is going to depend on how much pressure that will be able to be maintained in this system while in operation. While the water is at full flow, at least 40 psi would need to be maintained in the system. (The listed minimum is 35psi, but it is recommended to maintain the system slightly higher to add a little cushion to allow a steady flow.) Any less will greatly increase the likelihood of elements dry firing in the chambers. That will result in burned elements and service issues.

      If you can keep the pressure higher than that, this unit will be a good fit for flow rates between 2-3 GPM.

      Answered on 8/29/2012 by PexSupply Staff from NY
  • HomeAdvantage Whole Home Electric Tankless Water Heater, Dual Heating Module (Apts., Condos, Small Home)

    Q:

    Will this work with a pressure tank system?
    Asked on 8/15/2012 by Bone from Sturgeon Lake Mn.

    1 answer

    • CUSTOMER CARE

      A:

      It is going to depend on how much pressure that will be able to be maintained in this system while in operation. While the water is at full flow, at least 40 psi would need to be maintained in the system. (The listed minimum is 35psi, but it is recommended to maintain the system slightly higher to add a little cushion to allow a steady flow.) Any less will greatly increase the likelihood of elements dry firing in the chambers. That will result in burned elements and service issues.

      If you can keep the pressure higher than that, this unit will be a good fit for flow rates between 2-3 GPM.

      Answered on 8/29/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?