HomeAdvantage Whole Home Electric Tankless Water Heater, Four Heating Module (Whole Home) Zoom

HomeAdvantage Whole Home Electric Tankless Water Heater, Four Heating Module (Whole Home)

SKU:SS038240T2T2

Brand: Eemax

Eemax
Qty Price
$1,031.60
/ each
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: 3 Showers
Amps (240V): 160 (4*40)
KW (240V): 38
Height: 12 1/8"
Width: 20 3/16"
Depth (Inches): 5 1/8"
Max Flow (GPM): 6
Voltage:
?
240v
Fuel Type: Electric
Water Connection: 3/4"
Connection Type: "Quick Connect"
Water Connection Location: Bottom
Electrical Connection Location: Bottom
Temperature Range (F): 100°-140°F
Default Set Temp (Thermostatic): 140°F
Color: Stainless Steel
Warranty: 5 Year Limited on Leaks/1 Year Limited on Parts

Description for Eemax SS038240T2T2

Eemax tankless water heaters activate instantly and deliver an endless supply of hot water at a preset temperature to any point of use with 99% energy efficiency.

They are small, easy to install and service, and can last up to twice as long as traditional tank water heaters. With the new HomeAdvantage Series you get digital temperature control, "Quick Connect" water connections, advanced styling and performance you expect.

Features:

  • Cut energy costs - flow switch activates heater only on demand (no standby heat loss)
  • Stylish stainless steel exterior
  • 99% Energy Efficient - The power you use goes into the water, not up the chimney
  • Compact design - no need for a bulky tank that takes up storage space
  • Ease of installation - no T&P valve needed. Only bring one cold water line to lavatory
  • Easy "Quick Connect" Water Fittings - fast installation, no soldering
  • Digital Temperature Control - HomeAdvantage adjusts the power applied to its heating modules to maximize energy savings by sensing inlet water temperature and flow rate
  • Easy Temperature Selection - easy to adjust your exact comfort setting with finger-top control pad and temperature LED display. Range 100°-140°F
  • Hot or cold water feed only
  • On demand hot water - never run out of hot water again!
  • Limited Warranty - 1 year on parts / 5 year leaks
Click Here for Installation Video

HomeAdvantage Whole Home Electric Tankless Water Heater, Four Heating Module (Whole Home)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • HomeAdvantage Whole Home Electric Tankless Water Heater, Four Heating Module (Whole Home)

    Q:

    There is a 4-chamber unit already installed in a loft apartment. Do all (4) modules need to be wired. The service is 100 amp. the loft has a sink and a shower.

    Thanks
    Asked on 10/4/2010 by Doug from Lansing, MI

    1 answer

    • CUSTOMER CARE

      A:

      Yes, all four modules would need to be wired for the water heater to be operating properly.

      Answered on 10/7/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?