Electric Radiant Heat

Electric Radiant Heat is one of the fastest growing methods of heating space, or floor warming. Electric radiant heat has grown in popularity due to ease of installation, cost of installation, and the comfort it produces. Electric Radiant Heat is often found in bathrooms, bedrooms, and kitchens, but may also be used for a full house. Suntouch is a leader in the manufacturing of electric radiant heat products. Suntouch Mats are simple and easy to use and are also sold as all inclusive kits. Suntouch Mats are not the only form of electric radiant heat, WarmWire Cable is also available and sold in spools as well as all inclusive kits. Controls for the Suntouch Mats and electric radiant cable are also available including the Sunstat Thermostats.

Manuals -


Suntouch Mats

Walking on a SunTouch radiant floor is like a walk on a sun-soaked beach. The electri

WarmWire Floor Heating Cable

WarmWire floor heat cable is an economical way to utilize a radiant heat flooring sys

SlabHeat Electric Indoor Slab Heating Cables

SlabHeat offers a simple way to provide radiant heat to a concrete slab, regardless o

Suntouch Kits

Electric radiant heat mats bring warmth to kitchens, bathrooms, commercial or institu

Suntouch Thermostats & Accessories

This category includes the Suntouch programmable and non-programmable thermostats, as

ProMelt Snow Melting Mats

With winter comes beautiful snowfalls that bring stunning scenery and fun activities.

ProMelt Snow Melting Cables

With winter comes beautiful snowfalls that bring stunning scenery and fun activities.

ProMelt Controls and Accessories

With winter comes beautiful snowfalls that bring stunning scenery and fun activities.

LX Floor Heating Mats

Danfoss LX Electric Floor Heating System (Self-Adhesive Mat & Thermostat) is an affor

LX Floor Heating Cable

This category contains LX floor heating cable. Danfoss LX Floor Heating Cable System

TX FH Floor Heating Cables

Danfoss TX-FH Cables are a thick floor heating solution. Thick cables have a larger d

TX-SH Storage Heating Cables

Danfoss TX-SH (Storage Heating System) cables are energized to warm a thermal mass be

GX Snow Melting Mats

Installing a Danfoss GX Snow Melting System provides a permanent solution to the prob

GX Snow Melting Cables

This category contains GX Snow Melting Cables manufactured by Danfoss. Snow melting

LX Thermostats and Accessories

This category contains thermostats and accessories that belong in the LX series, whic

TX Controls and Accessories

This category contains controls and accessories that are of the TX series, which are

GX Controls and Accessories

This category contains controls and accessories in the GX series, which are manufactu

More About Electric Radiant Heat

Electric radiant heat is popular in space heating and radiant floor applications. It is most commonly found in bathrooms, bedrooms, and kitchens, but can be used throughout an entire home. It is also common in snow melting applications. Electric radiant heat is popular due to the ease and cost of installation when compared to other heating methods. Suntouch, the leader in electric radiant heat, provides alternatives for indoor radiant heat and snow melt applications.

Suntouch Mats
Suntouch mats are unique radiant heating mats that warm floors without having to replace existing floor coverings. These mats are ideal in kitchens, bathrooms, or any other room where tile, stone, or laminated floors are present. They are also suitable in indoor and outdoor applications such as smoking or dining areas, patios, balconies, or sidewalk cafes. Suntouch mats are available in preassembled or customized kits.

Each Suntouch kit contains an electric radiant heat mat, a programmable thermostat, a loudmouth installation monitor, and an installation DVD guide. Suntouch kits range in sizes from 10 square feet to 150 square feet.

WarmWire Floor Heating Cable
WarmWire is an additional electric radiant heat option that can be installed beneath existing floor coverings. These heating cables are restricted to indoor use in bathrooms, kitchens, entry ways, and similar applications. WarmWire is available in 120 and 240 volt models and range in size from 10 to 200 square feet.

ProMelt Snow Melting Mats
ProMelt mats are outdoor heating mats used in snow melt applications. They can be installed under driveway or sidewalks to provide safe paved surfaces during snowy conditions. These unique mats are automatically activated by a snow sensor and prevent snow and ice from accumulating. ProMelt mats are available in 120, 208, and 240 volt models, and range in size from 9 to 112 square feet. ProMelt mats are simple to install and multiple mats can be combined to fit virtually any application.

ProMelt Snow Melting Cables
ProMelt snow melting cables provide reliable, durable, maintenance-free, snow removal during the harshest weather. ProMelt cables are priced lower than mats, and may work better for unusual layouts. However, mats are generally easier to install than cables. ProMelt cables eliminate manual snow removal and the use of salt or harsh snowmelt chemicals.