Description
Elima-Draft covers are made of high quality Acrylonitrile Butadiene Styrene (ABS) plastic. They are energy efficient, re-useable, durable, easy to clean, paintable and blend in nicely with a home's d├ęcor. To increase maximum draft protection and energy savings, Elima-Draft has incorporated layers of reflective foil bubble insulation to the underside of the covers that eliminates the transfer of radiant heat and provides R-Value 6 thermal protection.

Selecting the Proper Elima-Draft Cover:

1. Measure the outside dimension of your wall vent or ceiling register with a standard measuring tape.
2. Determine if your register is steel or aluminum.
3. Match your dimensions to the correct Elima-Draft product.
Read more
Specs
Diffuser Size:
6" x 6"
Fits Outside Dimensions:
9" x 9"
Material:
ABS Plastic
Color:
White
Features:
Magnetic
Insulated
Product Type:
Register/Vent Cover
Accessory For:
Aluminum Registers & Vents
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

8 Product Reviews

Product Q&A