8" x 8" Insulated Magnetic Cover for Aluminum Registers & Vents Zoom

8" x 8" Insulated Magnetic Cover for Aluminum Registers & Vents

SKU:ELMDFT-8X8-A

Brand: Elima-Draft

Elima-Draft
Qty Price
$23.99
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Diffuser Size: 8" x 8"
Fits Outside Dimensions: 11" x 11"
Material: ABS Plastic
Color: White
Features: Magnetic
Insulated
Product Type: Register/Vent Cover
Accessory For: Aluminum Registers & Vents

Description for Elima-Draft ELMDFT-8X8-A

Elima-Draft covers are made of high quality Acrylonitrile Butadiene Styrene (ABS) plastic. They are energy efficient, re-useable, durable, easy to clean, paintable and blend in nicely with a home's d├ęcor. To increase maximum draft protection and energy savings, Elima-Draft has incorporated layers of reflective foil bubble insulation to the underside of the covers that eliminates the transfer of radiant heat and provides R-Value 6 thermal protection.

Selecting the Proper Elima-Draft Cover:

1. Measure the outside dimension of your wall vent or ceiling register with a standard measuring tape.
2. Determine if your register is steel or aluminum.
3. Match your dimensions to the correct Elima-Draft product.

8" x 8" Insulated Magnetic Cover for Aluminum Registers & Vents

REVIEW SNAPSHOT®

by PowerReviews
Elima-Draft8" x 8" Insulated Magnetic Cover for Aluminum Registers & Vents
 
5.0

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 8 customers

Displaying reviews 1-8

Back to top

 
5.0

good value

By sph

from long island ny

Verified Buyer

Comments about 8" x 8" Insulated Magnetic Cover for Aluminum Registers & Vents:

good fit and finish

  • Was this a gift?:
  • No
 
5.0

Works Great

By Rileyhall

from brewster new york

Verified Buyer

Comments about 10" x 10" Insulated Magnetic Cover for Aluminum Registers & Vents:

What a great product. Simply place over the vent and it stays on and eliminates the draft and loss of heat and you save big money on your energy costs.

  • Was this a gift?:
  • No
 
5.0

Perfect Solution

By Bill

from Salem, MA

Verified Buyer

Comments about 8"" x 8"" Insulated Magnetic Cover for Aluminum Registers & Vents:

I had been searching for something to block off my AC vents but was having problems since they are aluminum. This item has four very powerful magnets that hold it in place on the ceiling over the vent. If the screws holding your vent aren't magnetic, then this product will not work.

  • Was this a gift?:
  • No
 
5.0

This Product Works

By Bill

from Salem, MA

Verified Buyer

Comments about 10" x 10" Insulated Magnetic Cover for Aluminum Registers & Vents:

I had been searching for something to block off my AC vents but was having problems since they are aluminum. This item has four very powerful magnets that hold it in place on the ceiling over the vent. If the screws holding your vent aren't magnetic, then this product will not work.

  • Was this a gift?:
  • No
 
5.0

Elmia-Draft Vent Covers

By Hipps2000

from CT

Verified Buyer

Comments about 8"" x 8"" Insulated Magnetic Cover for Aluminum Registers & Vents:

This is a well made and fitting cover!!! I am very happy with the quality and service with pexsupply as well as the manufacture.

 
5.0

10"x10" insulated magnetic vent cover

By Picatinny

from N. Arlington, NJ

Verified Buyer

Comments about 10" x 10" Insulated Magnetic Cover for Aluminum Registers & Vents:

This product is awesome, quick and easy to use. They are a little pricy, raw material can't cost more than $10 but the price is twice that. Either way that didn't stop my purchase!

 
5.0

Excellent!

By Matt the DIY'er

from New England coast, Massachusetts

Verified Reviewer

Comments about 8"" x 8"" Insulated Magnetic Cover for Aluminum Registers & Vents:

I used these to cover several aluminum ceiling vents/diffusers for our Central AC system installed this past March. They were easy to install and will save us from loosing heat this winter from our energy efficient fireplace but also keep any lingering cold air/drafts out. They were easy to install and I even used the 8" x 8" (inner dimensions) for the 7" x 7" returns. I was nervous that they wouldn't fit as the magnets line up perfectly with the screws for all others but they worked. I highly recommend.

 
5.0

Best thing since sliced bread GREAT

By Nanny

from Ridge,New York

Verified Buyer

Comments about 8"" x 8"" Insulated Magnetic Cover for Aluminum Registers & Vents:

This product couldn't be any easier, I love the way they look they blend in with ceiling better than the vents. I am looking to cover all my vents with them. I think the covers are a grwat way to keep warm and save $$$$

Thank you
Frances Maginn

Displaying reviews 1-8

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 8"" x 8"" Insulated Magnetic Cover for Aluminum Registers & Vents

    Q:

    How do these magnetic vent covers work on aluminum?
    Asked on 12/12/2011 by RickM

    1 answer

    • CUSTOMER CARE

      A:

      They are designed to connect to the steel screws used with aluminum registers.

      Answered on 12/12/2011 by PexSupply Staff from NY
  • 10" x 10" Insulated Magnetic Cover for Aluminum Registers & Vents

    Q:

    If these covers are for aluminum vents, how does the magnetic function work?
    Asked on 12/6/2011 by Bill from Old Saybrook, CT

    1 answer

    • CUSTOMER CARE

      A:

      The magnets on the covers are designed to create a magnetic draw between the magnets and the steel mounting screws that secure the aluminum vents.

      Answered on 12/7/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?