Insulated All-In-One Sidewall Magnetic Vent Cover (Covers 4 Sizes) Zoom

Insulated All-In-One Sidewall Magnetic Vent Cover (Covers 4 Sizes)

SKU:ELMDFT4X1RECT

Brand: Elima-Draft

Elima-Draft
Qty Price
$25.99
/ each
In Stock! Ships in 24-48 Hours
(21 Available)
0

Specs

Product Type: Register/Vent Cover
Accessory For: Aluminum Registers & Vents
Features: Magnetic
Insulated
Fits Outside Dimensions: 12" x 6"
12" x 8"
14" x 6"
14" x 8"

Description for Elima-Draft ELMDFT4X1RECT

The Eilima-Draft All-In-One Sidewall Insulated Magnetic Vent Cover can cover vent sizes of:

  • 10" x 6"
  • 10" x 6"
  • 12" x 4"
  • 12" x 6"

Insulated All-In-One Sidewall Magnetic Vent Cover (Covers 4 Sizes)

REVIEW SNAPSHOT®

by PowerReviews
Elima-DraftInsulated All-In-One Sidewall Magnetic Vent Cover (Covers 4 Sizes)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Great product and great service!

By Anml

from Fredericksburg, VA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Insulated All-In-One Sidewall Magnetic Vent Cover (Covers 4 Sizes):

        I got this product to cover up vents in the basement because it was too cold down there with keeping the upstairs at a good temp as well. I had been looking for something for a long time for this reason, and this product was perfect for what I needed. Also, there was a tiny issue with one of them (I bought 3) and they replaced it immediately, even without getting the other item back first. Awesome customer service!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers