Cutting Board (16-3/4" x 15") Zoom

Cutting Board (16-3/4" x 15")

SKU:CB1516

Brand: Elkay

Elkay
CB1516 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
2

Specs

Application: Kitchen
Material: Wood
Length: 16-3/4"
Width: 15"
Thickness: 3/4"
Type: Cutting Board

Description for Elkay CB1516

Durable hardwood cutting board brings just the right finishing touch to the kitchen of your dreams.

Fits Bowl Sizes:

  • 14" x 15-3/4"
  • 19" x 15-3/4"
  • 21" x 15-3/4"
  • 28" x 15-3/4"

NOTE: Cutting boards only fit undermount sinks with min. 1/2" reveal

Cutting Board (16-3/4" x 15")

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons