Double Bowl Sink 33" x 21.25"- Stainless Steel (3 Faucet Holes) Zoom

Double Bowl Sink 33" x 21.25"- Stainless Steel (3 Faucet Holes)

SKU:CR33213

Brand: Elkay

Elkay
Qty Price
$236.95 $216.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Exterior Dimensions: 33" L x 21-1/4" W x 7" D
Number of Holes: 3
Apron Front: No
Basin Depth: 7"
Basin Depth (Left): 7"
Basin Length: 15.75"
Basin Length (Left): 15.75"
Basin Length (Right): 15.75"
Basin Width: 14"
Basin Width (Left): 14"
Basin Width (Right): 14"
Material: Stainless Steel
Application: Kitchen
Basin Depth (Right): 7"
Drain Connection: 3.5"
Installation Type: Self Rimming
Number of Basins: 2
Series: Rectangular
Theme: Traditional / Classic

Description for Elkay CR33213

Elkay 33" x 21.25" Stainless Steel Celebrity Kitchen Sink

Design Features

  • Double Bowl.
  • 20 Gauge -Type 304-Self Rim. Stainless steel.
  • Double bowl sinks provide convenience from either side.
  • Good quality.
  • Seamlessly drawn from nickel bearing stainless steel.
  • Standard depth: 7".
  • 3" vertical radius coved corners.
  • Exposed surfaces machine-polished to a lustrous, highlighted Celebrity bright finish.
  • Underside is fully undercoated.
  • Bowl and faucet deck are recessed 3/16" below outside edge of sink.
  • Drain opening size is 3 1/2"

Double Bowl Sink 33" x 21.25"- Stainless Steel (3 Faucet Holes)

Q&A: Ask the Questions, share answers