Lustertone Deep Single Bowl Sink without Faucet Ledge, 25" x 19.5", 10" Bowl Depth Zoom

Lustertone Deep Single Bowl Sink without Faucet Ledge, 25" x 19.5", 10" Bowl Depth

SKU:DLFR251910

Brand: Elkay

Elkay
DLFR251910 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Exterior Dimensions: 25" L x 19-1/2" W x 10-1/8" D
Basin Length: 15.75"
Basin Width: 21"

Description for Elkay DLFR251910

Design Features

  • Deep Single Bowl without Faucet Ledge.
  • 18 Gauge-Type 304-Self Rim.
  • DLFR Series sinks have a deep sink bowl without a faucet ledge-they're the answer to those narrow countertop problems!
  • Highest quality.
  • Seamlessly drawn from nickel bearing stainless steel.
  • Bowl depth: 10"
  • 1 3/4" radius coved corners.
  • Bowl is recessed 3/16" below outside edge of sink.
  • Exposed surfaces hand blended to a lustrous highlighted Lustertone satin finish.
  • Underside is fully undercoated.
  • Drain opening is 3 1/2".

Lustertone Deep Single Bowl Sink without Faucet Ledge, 25" x 19.5", 10" Bowl Depth

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons