Lustertone Lavatory Sink with Overflow, 15.5" x 11.38"- Stainless Steel Zoom

Lustertone Lavatory Sink with Overflow, 15.5" x 11.38"- Stainless Steel

SKU:ELU1511

Brand: Elkay

Elkay
ELU1511 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Exterior Dimensions: 17" L x 13" W x 6" D
Material: Stainless Steel
Application: Bathroom
Apron Front: No
Size: 6"
Basin Length: 11.38"
Basin Width: 15.5"
Drain Connection: 1.63"
Installation Type: Undermount
Number of Basins: 1
Series: Oval
Theme: Contemporary / Modern

Description for Elkay ELU1511

Design Features

  • Single-Bowl Undermount.
  • 18 Gauge -Type 304. Stainless steel.
  • Highest quality.
  • Seamlessly formed from nickel bearing stainless steel.
  • Bowl depth: 6".
  • Exposed surfaces are hand-blended to a lustrous Lasting Beauty satin finish.
  • Underside of sink is fully protected by heavy duty Sound GuardTM undercoating.
  • Drain opening and overflow size is 1 5/8".
  • All Elkay custom design undermount sinks are designed to affix easily to the underside of any solid surface countertop.

Lustertone Lavatory Sink with Overflow, 15.5" x 11.38"- Stainless Steel

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons