Lustertone Double Bowl Sink, Small Bowl on Right Zoom

Lustertone Double Bowl Sink, Small Bowl on Right

SKU:ELUH311910R

Brand: Elkay

Elkay
Qty Price
$503.95 $489.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
2

Specs

Exterior Dimensions: 31-1/2" L x 20" W x 10" D
Material: Stainless Steel
Application: Kitchen
Apron Front: No
Basin Depth (Left): 7.5"
Basin Depth (Right): 7.5"
Basin Length (Left): 7.5"
Basin Length (Right): 15"
Basin Width (Left): 16"
Basin Width (Right): 11.5"
Drain Connection: 3.5"
Installation Type: Undermount
Number of Basins: 2
Series: Rectangular
Theme: Contemporary / Modern

Description for Elkay ELUH311910R

Design Features

  • Double-Bowl Undermount with Reveal
  • 18 Gauge -Type 304. Stainless steel.
  • Elkay's custom design undermount sinks are now available with high-shine reveal, giving you even more design options. These undermount sinks can be installed with a recessed countertop showing the highlighted inside top bowl radius.
  • Highest quality.
  • Seamlessly formed from nickel bearing stainless steel.
  • Bowl depths: Left 10", Right 7 1/2".
  • Exposed surfaces are hand-blended to a lustrous Lasting Beauty satin finish.
  • Underside of sink is fully protected by heavy duty Sound GuardTM undercoating.
  • Drain opening size is 3 1/2".
  • All Elkay custom design undermount sinks are designed to affix easily to the underside of any solid surface countertop.

Lustertone Double Bowl Sink, Small Bowl on Right

REVIEW SNAPSHOT®

by PowerReviews
ElkayLustertone Double Bowl Sink, Small Bowl on Right
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Large Undermount Sink

By None

from Houston, TX

Verified Buyer

Comments about Lustertone Double Bowl Sink, Small Bowl on Right:

Large SS sink that is good value for a heavy use kitchen sink, very deep and wide. Also too wide for a traditional sink area.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons