Drain Fitting Zoom

Drain Fitting

SKU:LK99

Brand: Elkay

Elkay
LK99 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Application: Kitchen
Material: Stainless Steel
Drain Size: 3-1/2"
Diameter (Inches): 4-1/2"
Type: Drain Fitting

Description for Elkay LK99

Stainless steel drain fitting with conical strainer with push and lock metal stem and rubber stopper.

Specifications:

  • 3 1/2" Drain Opening
  • 4 1/2" Top Diameter
  • 1 1/2" O.D. Chrome Plated Brass Tailpiece

Drain Fitting

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons