Bottom Sink Grid (20" x 14-3/4") Zoom

Bottom Sink Grid (20" x 14-3/4")

SKU:LKFBG2115SS

Brand: Elkay

Elkay
LKFBG2115SS is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Application: Kitchen
Material: Stainless Steel
Length (Inches): 20"
Width: 14-3/4"
Type: Bottom Grid
Height: 1-1/8"

Description for Elkay LKFBG2115SS

Protect your sink bottom with a bottom grid custom designed to fit Elkay sinks.

Features:

  • Polished Stainless Steel Finish
  • Fits Bowl Size: 21" (L) x 15-3/4" (W)
  • Black Vinyl Feet
  • Drain Opening: 3-1/2"

Bottom Sink Grid (20" x 14-3/4")

REVIEW SNAPSHOT®

by PowerReviews
ElkayBottom Sink Grid (20" x 14-3/4")
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

You get what you pay for...

By Deb

from West Coast

Verified Buyer

Comments about Bottom Sink Grid (20" x 14-3/4"):

Perfect fit :) Though my husband thought this grid was a little spendy... he now agrees with my purchase and thinks it will REALLY help protect our new Elkay sink.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons