Bottom Sink Grid (14-3/4" x 26-1/2") Zoom

Bottom Sink Grid (14-3/4" x 26-1/2")

SKU:LKWBG2816SS

Brand: Elkay

Elkay
LKWBG2816SS is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Application: Kitchen
Material: Stainless Steel
Length: 14-3/4"
Width (Inches): 26-1/2"
Type: Bottom Grid
Drain Size: 5"
Finish: Bright Polished

Description for Elkay LKWBG2816SS

Protect your sink bottom with a bottom grid custom designed to fit Elkay sinks.

Features:

  • Bright Polished Finish
  • Black Vinyl Feet
  • Fits Bowl Size: 28" x 16"
  • Drain Opening: 5"

Bottom Sink Grid (14-3/4" x 26-1/2")

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons