Bottom Sink Grid (14" x 10 1/2") Zoom

Bottom Sink Grid (14" x 10 1/2")

SKU:LKWOBG1115SS

Brand: Elkay

Elkay
LKWOBG1115SS is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

Application: Kitchen
Material: Stainless Steel
Length (Inches): 14"
Width: 10-1/2"
Type: Bottom Grid
Drain Size: 5"
Finish: Bright Polished

Description for Elkay LKWOBG1115SS

Protect your sink bottom with a bottom grid custom designed to fit ELUH3920 Elkay sinks.

Features:

  • Bright Polished Finish
  • Black Vinyl Feet
  • Fits Bowl Size: 11 1/2" x 15"
  • Drain Opening: 5"

Bottom Sink Grid (14" x 10 1/2")

Q&A: Ask the Questions, share answers