Bottom Grid (17" X 19") Zoom

Bottom Grid (17" X 19")

SKU:LKWOBG2018SS

Brand: Elkay

Elkay
LKWOBG2018SS is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Material: Stainless Steel
Finish: Bright Polished
Length: 17"
Width (Inches): 19"
Drain Size: 5"
Type: Bottom Grid

Description for Elkay LKWOBG2018SS

Protect your sink bottom with a bottom grid custom designed to fit Elkay sinks.

Fits bowl sizes 20" x 18"

Bottom Grid (17" X 19")

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons