Rinsing Basket (12" x 5-1/2") Zoom

Rinsing Basket (12" x 5-1/2")

SKU:LKWRB715SS

Brand: Elkay

Elkay
LKWRB715SS is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

Application: Kitchen
Material: Stainless Steel
Length (Inches): 12"
Width: 5-1/2"
Height: 7"
Type: Rinsing Basket
Finish: Bright Polished

Description for Elkay LKWRB715SS

The perfect way to organize your washing and drying tasks with style! Rinsing baskets are custom designed to fit Elkay sinks.

Features:

  • Bright Polished Finish
  • Stainless Steel
  • Black Vinyl Feet
  • Fits Bowl Size: 11 1/2" x 15", 7 1/2" x 15 3/4", 7 1/2" x 16"

Rinsing Basket (12" x 5-1/2")

Q&A: Ask the Questions, share answers