Description
This boiler features up to 87% Efficiency. The Ambassador series from Embassy offers heating professionals a choice of gas fired, floor or wall-mounted space heaters with built-in domestic hot water. The direct vent, sealed combustion AXIA Combi and BMS Combi incorporate the very latest in hydronic heating technology and are available in ratings from 50,000 BTU/HR to 160,000 BTU/HR.
Compact, lightweight and sophisticated, Ambassador heaters benefit both the installer and the user by providing the ultimate in quality and reliability with ease of installation and service. The Ambassador's copper tube heat exchanger is manufactured using a unique patented design and is engineered for low hydraulic resistance, generating extra heat transfer for optimum efficiency.
Embassy supports the heat exchanger with a limited lifetime warranty. Ambassador heaters are manufactured exclusively for Embassy by Cosmogas, a leading manufacturer of hydronic heating equipment in Europe. The Ambassador's lightweight design and small footprint provides flexibility when installing the unit, while the interior layout allows for easy maintenance. In addition, the heaters are pre-plumbed and pre-wired, leaving only connections to the main electrical, gas and water supplies.
To the homeowner, Ambassador heaters are not only quiet, dependable and efficient, they are more attractive and require less space than conventional boilers. And there is comfort in knowing that the sealed combustion heat exchanger provides the ultimate in safety while providing efficient central heating and economical hot water supply.
Installation
One of the key benefits of the Ambassador heaters is the ease and speed of installation. They are lightweight (weighing approximately 150 lbs.) and require only direct connections to the electrical, gas and water supplies. The Ambassador has been designed to make the installer's job as simple as possible.
Heat Exchanger
Both the AXIA and BMS Combi units incorporate a high-efficiency patented copper tube heat exchanger with greater heat transference, which is far more efficient than most conventional designs.
Direct Vent, Sealed Combustion
A coaxial vent allows both fumes to be expelled and combustion air to be drawn from outdoors.
Automatic Ignition
Eliminates the need for a standing pilot.
Diagnostic Indicator Lights
Includes power, purge, igniter, gas valve, aquastat and thermostat indicators.
User Benefits
Simple and convenient controls provide easy, trouble-free operation.
Quality Components
All units are equipped with high quality components, including Honeywell gas valves, Grundfos circulators and quiet, efficient stainless steel burners.
Completely Pre-Assembled
There's no additional trim package to purchase or install. The expansion tank, circulator, air vent, A/C power switch, temp/press
Read more
Manuals (2)
Specs
Fuel Type:
Propane
Natural Gas
Efficiency:
86.9%
System Type:
Hydronic (Water)
Features:
Combo Domestic Water
Direct Vent
EI/Spark Ignition
Wall Mounted
BTU Input:
90000
BTU Output:
76500
IBR Rating:
76500
Boiler Type:
High Efficiency
Width (Inches):
36"
Height (Inches):
19
Application:
Heating
Depth (Inches):
16"
Vent Size:
4"
3"
Vent Type:
Split-type
Water Connection:
3/4"
Gas Connection:
3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A