Axia 29E, 136,000 BTU Output Wall Hung Boiler w/ Hot Water Supply (Nat Gas or Propane) Zoom

Axia 29E, 136,000 BTU Output Wall Hung Boiler w/ Hot Water Supply (Nat Gas or Propane)

SKU:124900625

Brand: Embassy

Embassy
124900625 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Fuel Type: Natural Gas
Propane
Efficiency:
?
85.7%
System Type: Hydronic (Water)
Features: Wall Mounted
EI/Spark Ignition
Direct Vent
Combo Domestic Water
BTU Input: 160000
BTU Output: 136000
Boiler Type: High Efficiency
Width (Inches): 36"
Height (Inches): 19
Application: Heating
Depth (Inches): 16"
Vent Size: 4"
3"
Vent Type: Split-type
Water Connection: 3/4"
Gas Connection: 3/4"

Description for Embassy 124900625

This boiler features up to 87% Efficiency. The Ambassador series from Embassy offers heating professionals a choice of gas fired, floor or wall-mounted space heaters with built-in domestic hot water. The direct vent, sealed combustion AXIA Combi and BMS Combi incorporate the very latest in hydronic heating technology and are available in ratings from 50,000 BTU/HR to 160,000 BTU/HR.
Compact, lightweight and sophisticated, Ambassador heaters benefit both the installer and the user by providing the ultimate in quality and reliability with ease of installation and service. The Ambassador's copper tube heat exchanger is manufactured using a unique patented design and is engineered for low hydraulic resistance, generating extra heat transfer for optimum efficiency.
Embassy supports the heat exchanger with a limited lifetime warranty. Ambassador heaters are manufactured exclusively for Embassy by Cosmogas, a leading manufacturer of hydronic heating equipment in Europe. The Ambassador's lightweight design and small footprint provides flexibility when installing the unit, while the interior layout allows for easy maintenance. In addition, the heaters are pre-plumbed and pre-wired, leaving only connections to the main electrical, gas and water supplies.
To the homeowner, Ambassador heaters are not only quiet, dependable and efficient, they are more attractive and require less space than conventional boilers. And there is comfort in knowing that the sealed combustion heat exchanger provides the ultimate in safety while providing efficient central heating and economical hot water supply.
Installation
One of the key benefits of the Ambassador heaters is the ease and speed of installation. They are lightweight (weighing approximately 150 lbs.) and require only direct connections to the electrical, gas and water supplies. The Ambassador has been designed to make the installer's job as simple as possible.
Heat Exchanger
Both the AXIA and BMS Combi units incorporate a high-efficiency patented copper tube heat exchanger with greater heat transference, which is far more efficient than most conventional designs.
Direct Vent, Sealed Combustion
A coaxial vent allows both fumes to be expelled and combustion air to be drawn from outdoors.
Automatic Ignition
Eliminates the need for a standing pilot.
Diagnostic Indicator Lights
Includes power, purge, igniter, gas valve, aquastat and thermostat indicators.
User Benefits
Simple and convenient controls provide easy, trouble-free operation.
Quality Components
All units are equipped with high quality components, including Honeywell gas valves, Grundfos circulators and quiet, efficient stainless steel burners.
Completely Pre-Assembled
There's no additional trim package to purchase or install. The expansion tank, circulator, air vent, A/C power switch, temp/press

PLEASE NOTE: The product weighs 143 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Axia 29E, 136,000 BTU Output Wall Hung Boiler w/ Hot Water Supply (Nat Gas or Propane)

REVIEW SNAPSHOT®

by PowerReviews
EmbassyAxia 29E, 136,000 BTU Output Wall Hung Boiler w/ Hot Water Supply (Nat Gas or Propane)
 
2.8

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (2)

33%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (4)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

(0 of 1 customers found this review helpful)

 
4.0

Like the Unit

By Ed

from Alaska

Comments about Axia 29E, 136,000 BTU Output Wall Hung Boiler w/ Hot Water Supply (Nat Gas or Propane):

Am A retired boilerman/ of course fired Coal and heavy oil. Ist class over 30 years. Found unit to be quite capable for 5 star home of 1300 sq. ft.
Problems lied in the last 5 years in the expantion tank, ANY TANK which leaked and was replaced. I feel these tanks do not need a diaphragm and can result in a navy mishap. Like loss of all lives. For what. Diaphram acts like a check valve if a leak develops in the diaphragm which causes same to collapse upon itself. Causing inner pressure of expantion tank to overcome operating temps.
Also the pop off or safety valve is made of cheap design. This is an expensive valve which can fail after a single popoff. Ed Smith/ retired

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
1.0

Axia 29E Combo Heat & Domestic Hot water

By Made in the U.S.A. Only way to go.

from Greater Boston, Ma

Comments about Axia 29E, 136,000 BTU Output Wall Hung Boiler w/ Hot Water Supply (Nat Gas or Propane):

I am a Plumber/Heating Technician

Worked on several of these units. Only 1 good experience. Units were designed to work in Europe. When brought here to the U.S., the unit wasn't properly modified and puts out 36 volts at the T-T thermostat connections.

This is the UNITED STATES. We work with 24 volt systems.... not 36 volts. Huge mistake.

Also, the copper domestic hot water tube off the heat exchanger makes contact with the aluminum frame of the unit. THIS IS NOT GOOD. How they missed this during the design phase is unconscionable.

High Efficiency Boilers of this design should have an accommodation for condensate drainage. Non of the Axia 29E's had any means of condensate drain system even though the instruction illustrates a condensate drain.

  • Primary use:
  • Personal
 
1.0

DO NOT BUY THIS HEATER!!

By Cold toes

from Massachusetts

Verified Reviewer

Comments about Axia 29E, 136,000 BTU Output Wall Hung Boiler w/ Hot Water Supply (Nat Gas or Propane):

Had this unit installed in an in-law apt and have had nothing but trouble and poor service almost from the start. No heat and no hot water regularly, unit won't fire and when it does will not stay lit. Wish I would have read the on line reviews before my purchase.

  • Primary use:
  • Personal
 
5.0

This unit is a diamond in the rough!!!!!

By The Doctor

from Hull Ma.

Verified Reviewer

Comments about Axia 29E, 136,000 BTU Output Wall Hung Boiler w/ Hot Water Supply (Nat Gas or Propane):

Purchased this unit in nov 07. Just had first problem in four years. Circulator pump.This is a hot water and heating unit.Heating unit and hot water operate independantly from eachother.Hot water in 12-15 seconds.Cut heating bill 25%.Quick and easy install.Would recommend this unit.fits in a closet nicely.Direct vent to outside.

  • Primary use:
  • Personal

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers