Description
The new Sensi Thermostat and App offers remote system access from smartphone, tablet or PC. Sensi App connects Thermostat to home Wi-Fi router - no additional accessories or gateway required.

Sensi Features:
  • Sensi app on one smartphone or tablet can control multiple thermostats
  • Multiple smartphones or tablets can control one Sensi thermostat
  • +/- 1F operating accuracy
  • Operates on 2 "AA" alkaline batteries
  • Universal Application
  • Up to 4 Heat / 2 Cool
  • Battery Powered or Hardwired
  • Sensi is easy to install / simple to connect!
  • No "C wire" required for most HVAC applications. Heat Only and Cool Only systems require a "C wire"
  • Keeps your contact information in your customers' smartphone or tablet - so you are just a tap away when service is needed
  • Sensi Thermostat operates like a standard thermostat when not connected to Wi-Fi
  • 5-Year Limited Warranty
Read more
Specs
Application:
Heat Pump
Multi Stage (Heat/Cool)
Single Stage (Heat/Cool)
Stages:
4 Heat/2 Cool
Programmability:
Programmable
7 Day
User Interface:
Push Button
Mount:
Horizontal
Options:
Large Display
Wireless
Cell Phone Compatible
Power Method:
Battery
Hardwired
Changeover:
Auto
Accuracy:
+/- 1°F
Terminations:
RC RH C W/E W2 Y Y2 O/B G L
Temperature Range (F):
45°-99°F
Amperage:
0.05-1.5
Wattage:
0 to 30
Features:
Lighted Display
Permanent Memory
Humidity Display
Color:
White
Wireless:
Yes
Humidity Control:
Yes
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    6 Product Reviews

    Product Q&A