Description
The ACP is designed for small cooling units where the heat load is reasonably constant. The ACP is ideal for room air conditioners, domestic refrigerators, drink dispensers, food dispensers, ice cream cabinets, bottle coolers, home freezers, ice cube makers, ice cream freezers, and milk coolers.

Nominal Capacity (Tons):
  • 0.31 Tons (R-12, R-134A)
  • 0.44 Tons (R-407C, R-22)
  • 0.29 Tons (R-502, R-404A, R-507)
Features:
  • Inlet : 1/4" SAE
  • Outlet: 3/8" SAE
  • Friction-free floating design
  • Can be used as a small capacity hot gas bypass valve
  • Fully adjustable from 0-80 psig (factory setting 40 psig)
  • Wrench flats on inlets and outlets

Options:
  • Internal or external equalizer
  • SAE or ODF connections

Specifications:
  • Maximum working pressure: 500 psig
  • Maximum working temperature: 300°F
  • UL/CUL file number: SA5312
Read more
Manuals (1)
Specs
Product Type:
Thermal Expansion Valve
Inlet Size:
1/4"
Outlet Size:
3/8"
Connection Type:
SAE Flare
Body Pattern:
Straight Thru
Refrigerant Type:
R-404A
R-407C
R-22
R-502
R-134A
R-12
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A