3/8" ODF EK-Series Liquid line Filter Drier Zoom

3/8" ODF EK-Series Liquid line Filter Drier

SKU:047604

Brand: Emerson Flow Controls

Emerson Flow Controls
Qty Price
$12.55
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Specs

Connection Size: 3/8"
Connection Type: ODF
Product Type: Filter
Type: Drier
Max. Working Pressure: 680 PSI
Micron Rating: 20 Microns

Description for Emerson Flow Controls 047604

3/8" ODF EK-Series Liquid line Filter Drier

The EK Liquid Line Filter Drier is a premium compacted bead Filter Drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line Filter Drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R-410A, R-500, R-502, and R-507..

Features:

  • Filtration first for more effective use of surface area of desiccant
  • High moisture and acid removal capacity
  • Solid copper connections
  • Corrosion resistant epoxy powder paint finish
  • Approved for POE oils with Copeland? compressors
  • Shock resistant steel shell construction

Specifications:
  • Desiccant blend - optimized for high water capacity and acid capacity
  • Filtration: 20 microns
  • Maximum working pressure: 680 psig
  • UL/CUL file number: SA 3124

3/8" ODF EK-Series Liquid line Filter Drier

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons