Description
Features:
  • Economical System Protection for Air Conditioning Applications
  • ODF - Solid Copper Connections for Easy Installation
  • Solid Core Construction
  • 40 Micron Filtration
  • Maximum Working Pressure = 680 psig
  • Water Capacity drops
    R-22@125°F - 154
  • Flow Capacity Tons
    R-22 - 5.1
    R-410A - 5.1
Read more
Manuals (1)
Specs
Connection Type:
ODF
Product Type:
Filter
Type:
Drier
Max. Working Pressure:
680 PSI
Micron Rating:
40 Microns
×
HVAC Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A