BSB-163S Bi-Flow Builder's Series Filter Drier Zoom

BSB-163S Bi-Flow Builder's Series Filter Drier

SKU:066131

Brand: Emerson Flow Controls

Emerson Flow Controls
Qty Price
$21.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Connection Type: ODF
Product Type: Filter
Type: Drier
Max. Working Pressure: 680 PSI
Micron Rating: 40 Microns

Description for Emerson Flow Controls 066131

Features:

  • Economical System Protection for Air Conditioning Applications
  • ODF - Solid Copper Connections for Easy Installation
  • Solid Core Construction
  • 40 Micron Filtration
  • Maximum Working Pressure = 680 psig
  • Water Capacity drops
    R-22@125°F - 223
  • Flow Capacity Tons
    R-22 - 5.1
    R-410A - 5.2

BSB-163S Bi-Flow Builder's Series Filter Drier

Q&A: Ask the Questions, share answers