24V Normally Closed PopTop Actuator w/ 18" Leads Zoom

24V Normally Closed PopTop Actuator w/ 18" Leads

SKU:AG13A020

Brand: Erie

Erie
Qty Price
$42.35
/ each
$203.25 / box (5 units x $40.65)
In Stock! Ships in 24-48 Hours
(671 Available)
0

Resources

Specs

Voltage:
?
24v
Actuator Type: General Close-Off
Position: Normally Closed
Ratings: General Temperature
Wiring: 18" Leads

Description for Erie AG13A020

Features:

  • Sized to fit most baseboard applications
  • Terminal block option
  • UL Listed
  • Action - On/Off

24V Normally Closed PopTop Actuator w/ 18" Leads

REVIEW SNAPSHOT®

by PowerReviews
Erie24V Normally Closed PopTop Actuator w/ 18" Leads
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

excellent product,exactly fits zonevalve

By seanh

from Bergen County, NJ

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 24V Normally Closed PopTop Actuator w/ 18" Leads:

        excellent product,exactly fits zonevalve

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers