24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch Zoom

24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch

SKU:AG13A02A

Brand: Erie

Erie
Qty Price
$49.95
/ each
$239.75 / box (5 units x $47.95)
In Stock! Ships in 24-48 Hours
(452 Available)
0

Resources

Specs

Voltage:
?
24v
Actuator Type: General Close-Off
Position: Normally Closed
Ratings: General Temperature
Wiring: 18" Leads
Switch: End Switch

Description for Erie AG13A02A

Note: Valve must be purchased separately.

Features:

  • Includes auxiliary
  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.

The PopTop series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch

REVIEW SNAPSHOT®

by PowerReviews
Erie24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch
 
4.8

(based on 16 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (4)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (12)

Reviewed by 16 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Just what I needed.

By Ms DIY

from New york

Verified Buyer

Comments about 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch:

Had a licensed plumber install the product. I asked if he had the product and he said he could order it. I said hold up. I've ordered the product already. I've ordered in advance because no one had the product. I was told to replace 3 of these but the main one needing replacing was the hot water zone valve. Perfect timing. After installing storage tank we were able to install the valve which kept the hot water running. Prior the defective/worn previous zone valve wasn't able to complete its job. Thanks to the replacement we don't have HOT WATER PROBLEM.

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Mighty good product

By Mad dog

from Nashville, illinois

Verified Buyer

Comments about 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch:

I have 6 hot water radiators in my home. 3 of them quit working. I am not a plumber, but i figured out the actuators was the problem. I found some that were very, very expensive. ( ouch ) Then i found Supply house that had the exact same thing for about a 1/4 of their price. Very easy to install and works beautiful. Can't say anything bad. All good.

  • Was this a gift?:
  • No
 
5.0

Smooth operation

By Honey Do

from Sunset Beach, CA

Verified Buyer

Comments about 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch:

Used on older hot water room heating system (hydronics). Works perfectly.

  • Was this a gift?:
  • No
 
5.0

Perfect fit and easy to install

By Bob

from St. Albans, VT

Verified Buyer

Comments about 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch:

I didn't realize how easy this was to install until I read the directions provided. It locks on over the valve with no tools needed. I snapped it on and connected the wires to where the old actuator was connected, and I have heat on my first floor again!

  • Was this a gift?:
  • No

(1 of 1 customers found this review helpful)

 
5.0

Fantastic

By Lt. Chas 62

from Norwood NJ

Verified Buyer

Comments about 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch:

Works like a charm!!

 
5.0

Good product, reasonable price.

By Nyack Jeff

from Nyack, New York

Verified Buyer

Comments about 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch:

Replaced defective circulator with this unit.
Easy to install and worked like the original which was 10 years old.
Receive the items from Supply House promptly and in perfect condition.

  • Was this a gift?:
  • No
 
5.0

I would give this company my business

By Random homeowner

from Waukesha Wisconsin

Verified Buyer

Comments about 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch:

The valve opens when current is applied to it. I wasn't expecting too much more. I would shop here again. Helpful staff told me what to expect and I got it

  • Was this a gift?:
  • No
 
5.0

Right product at a reasonable price

By CCRC Facility Dude

from Illinois

Verified Buyer

Comments about 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch:

Right product at a reasonable price. It is a benefit to be able to purchase it without the valve as the valve is not always the issue.

  • Was this a gift?:
  • No
 
5.0

Installed and worked well

By Dave

from Marshall, Ca.

Verified Buyer

Comments about 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch:

Used product for replacing existing radiant floor. Installed easily and worked well

  • Was this a gift?:
  • No
 
4.0

Good Product, Poor Instructions

By Aplumbr

from Washington State

Verified Buyer

Comments about 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch:

The diagram is very small and the instructions need to be more detailed on how to replace the power head

  • Was this a gift?:
  • No

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch

    Q:

    My oil fired hot water furnace supplies heat to 6 zones using one circulator. Each zone has one of these actuators to control it. Under normal operations how should the two levers each be set? If there is an unexpected shut down of the burner and ciruclator , how should the levers be set to allow hot water to reach a zone to supply emergency heat to that zone? Thanks, Bill Cunningham, homeowner
    Asked on 4/16/2015 by Bill from Pittsfield ME

    1 answer

    • CUSTOMER CARE

      A:

      The levers are manual override levers so they can not be set. The lever should be in locked position to manually open, however if there is no power to the burner or circulator, chances are opening the valve wont provide heat.

      Answered on 4/20/2015 by Supplyhouse Staff from New York
  • 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch

    Q:

    What size are the pipe openings on the valve assembly?
    Asked on 10/16/2013 by AIR from United States

    1 answer

    • CUSTOMER CARE

      A:

      AG13A02A is a replacement power head. The valve body is not included.

      Answered on 10/18/2013 by PexSupply Staff from NY
  • 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch

    Q:

    Does the valve come with the actuator.
    Asked on 3/2/2013 by John from Gerald MO

    1 answer

    • CUSTOMER CARE

      A:

      No, this part number is solely a replacement actuator head.

      Answered on 3/21/2013 by PexSupply Staff from NY
  • 24V Normally Closed PopTop Actuator w/ 18" Leads & End Switch

    Q:

    can the erie AG13A02A acuator be replaced separately from the valve?
    Asked on 10/15/2012 by Jim from Milwaukee, WI

    1 answer

    • CUSTOMER CARE

      A:

      Yes, part AG13A02A is the actuator only. It can be used to replace an actuator that has gone bad on compatible valve bodies.

      Answered on 10/19/2012 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?