120V Normally Closed PopTop Series Actuator w/ 18" Leads Zoom

120V Normally Closed PopTop Series Actuator w/ 18" Leads

SKU:AG13B020

Brand: Erie

Erie
Qty Price
$42.75
/ each
In Stock! Ships in 24-48 Hours
(520 Available)
0

Resources

Specs

Voltage:
?
120v
110v
Actuator Type: General Close-Off
Position: Normally Closed
Ratings: General Temperature
Wiring: 18" Leads

Description for Erie AG13B020

Note: Valve must be purchased separately.

The PopTop series valve bodies and actuators provide easy installation for a variety of heating and cooling applications.

The valve's actuator can be installed after the valve body has been installed onto the fan coil, baseboard or air handler.

Features:

  • Synchronous motor drive with spring return.
  • Variety of voltages available.
  • Mounts directly onto the body without the need for linkages or calibration.
  • Manual override lever on normally closed actuators.

    Note: Image depicted is only a representative and may not reflect actual item

  • 120V Normally Closed PopTop Series Actuator w/ 18" Leads

    Q&A: Ask the Questions, share answers