120V Normally Closed PopTop Actuator w/ 18" Leads Zoom

120V Normally Closed PopTop Actuator w/ 18" Leads

SKU:AH13B020

Brand: Erie

Erie
Qty Price
$52.15
/ each
In Stock! Ships in 24-48 Hours
(20 Available)
3

Specs

Voltage:
?
120v
110v
Actuator Type: High Close-Off
Position: Normally Closed
Ratings: General Temperature
Wiring: 18" Leads

Description for Erie AH13B020

Features:

  • Sized to fit most baseboard applications
  • Terminal block option
  • UL Listed
  • Offers same great features of the General Close-off actuator plus up to 25% more close-off pressure rating
  • Close-off up to 75 psi

120V Normally Closed PopTop Actuator w/ 18" Leads

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons