5 Zone Panel, Zone Valves w/ Priority Zoom

5 Zone Panel, Zone Valves w/ Priority

SKU:VL500

Brand: Erie

Erie
VL500 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Power Supply: 120 VAC
50/60 Hz
Temperature Range (F): 32°F to 104°F
Application: Zoning
Zones:
?
5

Description for Erie VL500

5 Zone Panel, Zone Valves w/ Priority

Overview:
The VL500 zone control system provides control of up to five zone valves, a circulator and boiler control in a multi-zone hydronic heating system. Field selectable priority for zone 1 eliminates the need for additional relays to provide domestic hot water priority. Additional zones can be added.

Features:

  • Field selectable priority or Priority Plus zone
  • Unlimited zone expansion. Maximum load on any serially linked VL500 slave module should not exceed 50 VA
  • Field replaceable relay
  • LED status window
  • Common 24 Vac transformer terminal
  • Field replaceable fuse

  • 5 Zone Panel, Zone Valves w/ Priority

    REVIEW SNAPSHOT®

    by PowerReviews
    Erie5 Zone Panel, Zone Valves w/ Priority
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (1 of 1 customers found this review helpful)

     
    5.0

    It did the job

    By DICTATOR

    from LAINGSBURG MI

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 5 Zone Panel, Zone Valves w/ Priority:

          THIS WAS A CONTROL PANEL FOR MY BOILER AND I BOUGHT FROM PEX SUPPLY FOR $100.00 LESS THAN THE SUPPLY STORE. I WILL BE BUYING OTHER PRODUCTS AS NEEDED.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          Get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          • 5 Zone Panel, Zone Valves w/ Priority

            Q:

            What product did Erie use to replace this item.
            Asked on 4/24/2015 by Keith

            1 answer

            • CUSTOMER CARE

              A:

              I don't show they did, i would suggest a Taco, or Argo zoning panel.

              Answered on 4/28/2015 by Supplyhouse Staff from New York
          Displaying question 1

          Do you have a question about this product?