1/2" Sweat 2-Way PopTop Zone Valve (24V) Zoom

1/2" Sweat 2-Way PopTop Zone Valve (24V)

SKU:VT2212G13A020

Brand: Erie

Erie
Qty Price
$64.95
/ each
$249.40 / box (4 units x $62.35)
In Stock! Ships in 24-48 Hours
(1 Available)
4

Resources

Specs

Size: 1/2"
Body Pattern: 2-Way
Connection Type: Sweat
Flow Capacity (Cv): 2.5
Actuator Type: On/Off
Voltage:
?
24v
Position: Normally Closed
Wiring: 18" Leads
End Switch: No

Description for Erie VT2212G13A020

24V 1/2" Sweat, 2-Way 30 PSI N.C. Zone Valve 2.5CV

1/2" Sweat 2-Way PopTop Zone Valve (24V)

Q&A: Ask the Questions, share answers