Description
3/4" Sweat Spring Return 2-Way PopTop Series Valve w/ Terminal Block.

Specifications:
  • Body Size 3/4"
  • Leads and Connections Terminal Block
  • Spring Return Spring Return
  • Spring Return Action Normally Closed
  • Trim - Brass
  • Type - Zone
  • Connection - Sweat
  • Configuration - 2-Way
  • Temperature Rating - General Temperature
  • General/High Close-Off Pressure - General Close-Off
  • Actuator Type - Electric
  • Control Signal - 2-Position (On/Off)
  • Supply Voltage - 24 VAC
  • Additional Features - End switch

Valve Body VT2317)
  • 3/4" Body Size
  • Way
  • Zone Valve
  • Sweat Connection
  • Brass Trim
  • 7.50 Cv
  • 17 Close-Off Pressure (PSI)
  • Erie PopTop VT2 Series

Actuator (AG13A01A):
  • Electric
  • 2-Position (On/Off)
  • General Close-Off Pressure
  • General Temperature
  • Spring Return
  • Normally Closed
  • 24 VAC
  • Terminal Block
  • End switch
  • Rotary Stem Movement
  • NEMA 1 Location
  • Erie PopTop AG Series
  • For Use with Zone Valves
Read more
Manuals (2)
Specs
Size:
3/4"
Body Pattern:
2-Way
Connection Type:
Sweat
Flow Capacity (Cv):
7.5
Actuator Type:
On/Off
Voltage:
24v
Position:
Normally Closed
End Switch:
Yes
×

Replacement Parts (4)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    2 Product Reviews

    Product Q&A