3/4" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V) Zoom

3/4" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)

SKU:VT2317G13A02A

Brand: Erie

Erie
Qty Price
$66.85
/ each
In Stock! Ships in 24-48 Hours
(125 Available)
2

Specs

Size: 3/4"
Body Pattern: 2-Way
Connection Type: Sweat
Flow Capacity (Cv): 7.5
Actuator Type: On/Off
Voltage:
?
24v
Position: Normally Closed
Wiring: 18" Leads
Switch: End Switch

Description for Erie VT2317G13A02A

3/4" Zone Valve w/ End Switch

Overview:
Two-Position PopTop Electric Valves offer a wide range of models to handle chilled water, hot water, and 15 psig (103 kPa) steam applications. PopTop valves feature removable actuators to aid in both installation and service. Valves are available in both normally open and normally closed configurations.

  • 24v
  • Removable and replaceable actuator
  • Electric driven and spring return
  • NPT, sweat, or inverted flare connections

3/4" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)

REVIEW SNAPSHOT®

by PowerReviews
Erie3/4"" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Seamless exchange

        By Al the handyman

        from NY, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4"" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V):

              I had purchased this zone valve a year ago and the motor seized. By chance i called Pex and sure enough the valve was still under warranty. They were quick to offer a replacement and i sent the old back. Great to deal with and quick to resolve. If i had more than two thumbs i'd give them several thumbs up!!!

              • Was this a gift?:
              • No
               
              5.0

              Excellent

              By AJHFlash

              from Friendship, WI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4"" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V):

                    I would recommend this product and vendor. The zone valve was shipped and received in great condition. The zone valve was put in place and used and working in the same day. Thanks!

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Works just as you would expect it

                    By Mmartin79

                    from Vermont

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4"" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V):

                          Works great simple to instal esp. for a beginner

                          • Was this a gift?:
                          • No

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          Works well.....it was a Snap !

                          By Steve in PA

                          from Hellertown PA

                          Verified Buyer

                          Comments about 3/4"" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V):

                          Two of my zones were still heating when they were "OFF". I simply snapped off the old "heads" and replaced them with the new ones and reconnected the wires. Seems the brass valves were OK. Don't forget to set the "heads" to "ON" by moving over the lever on the botton to the left when removing/replacing them.

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          Hurrican Sandy - Pex a real life saver

                          By AL

                          from Bellmore, NY - Long Island

                          Verified Buyer

                          Comments about 3/4"" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V):

                          During the height of the storm that ravaged my area, I found myself without power. After hooking up my generator, sending power to my heater the main zone valve remained in a closed position. Every attempt made to free it to find that the gears were stripped. Checking local hardware and plumbing supplies stores, all had none that matched. Quickly searched the internet and came across Pex Supply and to my pleasant surprise they had the exact valve I needed to do a quick swap. Within a couple of days I had the part in hand and heat flowed throughout my home once again. Thank you Pex Supply you are a real life saver.

                          Displaying reviews 1-5

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          • 3/4"" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)

                            Q:

                            Is this a 4 wire valve.
                            Asked on 10/24/2013 by tom from Rifle, Colorado

                            1 answer

                            • CUSTOMER CARE

                              A:

                              Yes, it is.

                              Answered on 10/25/2013 by PexSupply Staff from NY
                          Displaying question 1

                          Do you have a question about this product? 

                          SupplyHouse.com Logo

                          Join Our Mailing List - Sign up and receive special offers and coupons