3/4" Inverted Flare 2-Way PopTop Zone Valve (24V) Zoom

3/4" Inverted Flare 2-Way PopTop Zone Valve (24V)

SKU:VT2343G13A020

Brand: Erie

Erie
Qty Price
$66.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
4

Resources

Specs

Size: 3/4"
Body Pattern: 2-Way
Connection Type: Flared
Flow Capacity (Cv): 3.5
Actuator Type: On/Off
Voltage:
?
24v
Position: Normally Closed
Wiring: 18" Leads
End Switch: No

Description for Erie VT2343G13A020

3/4" Inverted Flare 2-Way PopTop Series Valve (3.5 CV) - Normally Closed, Gen. Temp. Zone Valve

Features:

  • Inverted Flare
  • 2-Way Normally Closed
  • 18" Leads

3/4" Inverted Flare 2-Way PopTop Zone Valve (24V)

REVIEW SNAPSHOT®

by PowerReviews
Erie3/4" Inverted Flare 2-Way PopTop Zone Valve w/ End Switch (24V)
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (3)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        fast shipping

        By jacques

        from New Brunswick

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3/4" Inverted Flare 2-Way PopTop Zone Valve w/ End Switch (24V):

              great product for the heat control in the house

              • Was this a gift?:
              • No
               
              5.0

              worked great and easy to install

              By Glen

              from New Jersey

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 3/4" Inverted Flare 2-Way PopTop Zone Valve w/ End Switch (24V):

                    The sales assistant was friendly and very helpful in matching up the exact replacement for my existing zone valve. While there was a small design change to the original that was 20 years old, it fit properly and worked great. Consider the inverted flange type that makes its replacement only a 10 minute job.

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Perfect! Exactly as described.

                    By chaptor

                    from Westminster CO

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Inverted Flare 2-Way PopTop Zone Valve w/ End Switch (24V):

                          Perfect! Exactly as described. Arrived when I expected. Easy to install and I now have all my heat zones working. Yea!

                          • Was this a gift?:
                          • No
                           
                          4.0

                          I would buy this product again

                          By Wayne

                          from Mercer Wi

                          Verified Buyer

                          Comments about 3/4" Inverted Flare 2-Way PopTop Zone Valve w/ End Switch (24V):

                          Havent instaled them yet but i think they will be great

                           
                          5.0

                          I would by product again

                          By joe

                          from milwaukee, Wisconsin

                          Verified Buyer

                          Comments about 3/4" Inverted Flare 2-Way PopTop Zone Valve w/ End Switch (24V):

                          Product was exactly what I had ordered

                           
                          5.0

                          I wil buy this product again!

                          By Steve

                          from Grant Co., WI.

                          Verified Buyer

                          Comments about 3/4" Inverted Flare 2-Way PopTop Zone Valve w/ End Switch (24V):

                          Great valve. This valve is a lot cheaper than the same valve with the fittings I don't need for a replacement valve.

                          Displaying reviews 1-6

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          1 Question | 1 Answer
                          Displaying question 1
                          • 3/4" Inverted Flare 2-Way PopTop Zone Valve w/ End Switch (24V)

                            Q:

                            Is it possible to *only* install the actuator as a replacement for an older model that has begun to "stick"?
                            Asked on 3/29/2013 by Kona from Madison, WI

                            1 answer

                            • CUSTOMER CARE

                              A:

                              Yes, the part number for the actuator head is AG13A02A.

                              Answered on 4/5/2013 by PexSupply Staff from NY
                          Displaying question 1

                          Do you have a question about this product?