3/4" Inverted Flare 2-Way PopTop Zone Valve w/ End Switch (24V) Zoom

3/4" Inverted Flare 2-Way PopTop Zone Valve w/ End Switch (24V)

SKU:VT2343G13A02A

Brand: Erie

Erie
Qty Price
$66.25
/ each
In Stock! Ships in 24-48 Hours
(69 Available)

Specs

Size: 3/4"
Body Pattern: 2-Way
Connection Type: Inverted Flare
Flow Capacity (Cv): 3.5
Actuator Type: On/Off
Voltage:
?
24v
Position: Normally Closed
Wiring: 18" Leads
Switch: End Switch

Description for Erie VT2343G13A02A

3/4" Inverted Flare 2-Way PopTop Series Valve (3.5 CV) - Normally Closed, Gen. Temp. Zone Valve

Features:

  • Inverted Flare
  • 2-Way Normally Closed
  • 18" Leads
  • Auxiliary Switch

3/4" Inverted Flare 2-Way PopTop Zone Valve w/ End Switch (24V)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons