Description
This item includes (2) 3/4" Sweat Fittings.
  • Pushbutton release actuator
  • Two-way zone valve The PopTop actuator mounts directly onto the body quickly, without the need for linkages and calibration Normally closed operation Two-position spring return, 18" leads and 100% shutoff Temperature range: 32°F to 200°F @ 169°F ambient temperature 300 PSI operating pressure limit.

    3/4" Inverted Flare 2-Way PopTop Series Valve (3.5 CV) - Normally Closed, Gen. Temp. Zone Valve

    Features:
    • Inverted Flare
    • 2-Way Normally Closed
    • 18" Leads
    • Auxiliary Switch
Read more
Manuals (2)
Specs
Size:
3/4"
Body Pattern:
2-Way
Connection Type:
Flared
Flow Capacity (Cv):
3.5
Actuator Type:
On/Off
Voltage:
24v
Position:
Normally Closed
Wiring:
18" Leads
End Switch:
Yes
×

Replacement Parts (4)

Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    2 Product Reviews

    Product Q&A