1" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V) Zoom

1" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)

SKU:VT2417G13A02A

Brand: Erie

Erie
Qty Price
$87.45
/ each
In Stock! Ships in 24-48 Hours
(80 Available)
4

Resources

Specs

Size: 1"
Body Pattern: 2-Way
Connection Type: Sweat
Flow Capacity (Cv): 7.5
Actuator Type: On/Off
Voltage:
?
24v
Position: Normally Closed
Wiring: 18" Leads
End Switch: Yes

Description for Erie VT2417G13A02A

Overview:

Two-Position PopTop Electric Valves offer a wide range of models to handle chilled water, hot water, and 15 psig (103 kPa) steam applications. PopTop valves feature removable actuators to aid in both installation and service. Valves are available in both normally open and normally closed configurations.

  • 24v
  • Removable and replaceable actuator
  • Electric driven and spring return
  • NPT, sweat, or inverted flare connections

1" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)

REVIEW SNAPSHOT®

by PowerReviews
Erie1"" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product

By Glenn

from Kewaskum, WI

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 1"" Sweat 2-Way PopTop Zone Valve w/ End Switch (24V):

        Works as advertised.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers